Shop All Activity & Classroom Tables
Greene Manufacturing
Rectangle Adjustable Table, 60" X 28"
Mfr # GS-3060-TA
Zoro # G0457200
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$945.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Height 28"
- Frame Material Steel
- Type Classroom/Lecture Work Table
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # GS-3060-TA
- Zoro # G0457200
- Country of Origin United States
- Category Activity & Classroom Tables
Dimensions
Width | 60" |
Height | 28" |
Depth | 30" |
Details
Item | Adjustable Table |
Shape | Rectangle |
Frame Material | Steel |
Type | Classroom/Lecture Work Table |
Description
Classroom Table,30Dx60W,Adj Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Indochinese Tiger Wall Sculpture, PK 2 (JE912231)
- SAFCO Base Cabinet, 1 Drawer, Asian Night (1701AN)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-SV-NB24-BAS-GG)
- OFFICESOURCE Blow Molded Folding Tables Rectangular Table Cart (FTD3502GR)
- FLASH FURNITURE Round Activity Table, 45 X 45 X 23.75, Plastic, Steel Top, Blue (YU-YCX-005-2-ROUND-TBL-BLUE-GG)
- FLASH FURNITURE Rectangle Activity Table, 30" X 48" X 25.125", Laminate Top, Yellow (XU-A3048-REC-YEL-T-P-GG)
- FLASH FURNITURE Rectangle Activity Table, 23.625 X 47.25 X 23.5, Plastic, Steel Top, Grey (YU-YCY-060-0036-RECT-TBL-GREEN-GG)
- CORRELL Library Tables (TFL) (LR3072TF-15)
- TECHNI MOBILI Techni Mobili RTA-KS40-RED Kids Gaming & Student Racer Chair with Wheels; Red - 35.25-39.25 x 22 x 21.25 in. (RTA-KS40-RED)
- FLASH FURNITURE Square 24 X 24 X 23.75, Plastic, Steel Top, Brown (YU-YCX-002-2-SQR-TBL-NAT-GG)
- BASICWISE 23 X 12 X 8 (QI003253G)
- Greene Manufacturing Office & School Tables