Shop All Activity & Classroom Tables
Greene Manufacturing
Quarter Round Round Table, 1/4", Tub Legs, 30"Dx30"Wx28"H, 28"
Mfr # SRTQ-30
Zoro # G0458311
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$718.99
Free 30-Day Returns
Key Features
- Shape Quarter Round
- Height 28"
- Depth 30"
- Type Gathering Table
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # SRTQ-30
- Zoro # G0458311
- Country of Origin United States
- Category Activity & Classroom Tables
Dimensions
Height | 28" |
Depth | 30" |
Details
Item | Round Table,1/4",Tub Legs,30"Dx30"Wx28"H |
Shape | Quarter Round |
Type | Gathering Table |
Description
Round Table,1/4 In.,Tub Legs,30 In.Dx30 In.Wx28 In.H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO Stool 2-Step Aluminum (11-628-ABK4)
- HD FCWAX15S FastCap Soft Refill Stick No. 15 (FCWAX15S)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Brown Fabric, Walnut Wood Frame (I 1311)
- KASON Double Knuckle Hinge, Right Handed (11241000004)
- FLASH FURNITURE Rectangle Activity Table, 24 X 48 X 23.75, Plastic, Steel Top, Red (YU-YCX-001-2-RECT-TBL-RED-GG)
- FLASH FURNITURE Rectangle Activity Table, 23.625 X 47.25 X 23.5, Plastic, Steel Top, Grey (YU-YCY-060-0034-RECT-TBL-BLUE-GG)
- INTERNATIONAL CONCEPTS 32 X 32 X 22.25 (JT-3232)
- FLASH FURNITURE Rectangle Activity Table, 36" X 72" X 30.25", Laminate Top, Grey (XU-A3672-REC-GY-H-A-GG)
- VIRCO 72 in. X 30 in. X 22-30 in., Grey Nebula Top / Black Edge (483072)
- FLASH FURNITURE Rectangle Activity Table, 24 X 48 X 23.75, Plastic, Steel Top, Green (YU-YCX-0013-2-RECT-TBL-GREEN-R-GG)
- FLASH FURNITURE Rectangle 21.875 X 26.625 X 23.5, Plastic, Steel Top, Brown (YU-YCY-098-0032-RECT-TBL-NAT-GG)
- Greene Manufacturing Office & School Tables