Shop All Activity & Classroom Tables
Greene Manufacturing
Quarter Round Round Table, 1/4", Tub Legs, 24"Dx24"Wx28"H, 28"
Mfr # SRTQ-24
Zoro # G0458293
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$694.99
Free 30-Day Returns
Key Features
- Shape Quarter Round
- Height 28"
- Depth 24"
- Type Gathering Table
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # SRTQ-24
- Zoro # G0458293
- Country of Origin United States
- Category Activity & Classroom Tables
Dimensions
Height | 28" |
Depth | 24" |
Details
Item | Round Table,1/4",Tub Legs,24"Dx24"Wx28"H |
Shape | Quarter Round |
Type | Gathering Table |
Description
Round Table,1/4 In.,Tub Legs,24 In.Dx24 In.Wx28 In.H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Executive Chair, Fabric, 18" to 21-3/4" Height, Adjustable Arms, Black (LLR85561)
- 1888 MILLS HAND TOWEL 16X32 WHITE PIMA, 12PK (H555-U-WHT-1-MAGN)
- HON Metal Bookcase, Six-Shelf, 34-1/2w x 12-5/8d x 81-1/8h, Charcoal (HS82ABC.S)
- FLASH FURNITURE Full Bedford, Headboard, Beige Fabric (HG-HB1704-F-B-GG)
- FLASH FURNITURE Rectangle Activity Table, 24 X 48 X 23.75, Plastic, Steel Top, Green (YU-YCX-0013-2-RECT-TBL-GREEN-R-GG)
- FLASH FURNITURE Rectangle Activity Table, 24 X 48 X 23.75, Plastic, Steel Top, Red (YU-YCX-001-2-RECT-TBL-RED-GG)
- FLASH FURNITURE Kidney Activity Table, 48" X 96" X 30.125", Laminate Top, Wood Grain (XU-A4896-KIDNY-OAK-T-A-GG)
- CORRELL Rectangle Adjustable Height Activity Kids School Table, 24" X 48" X 19" to 29", Fusion Maple (A2448-REC-16)
- FLASH FURNITURE Rectangle 23.625 X 47.25 X 23.5, Plastic, Steel Top, Brown (YU-YCY-060-0036-RECT-TBL-NAT-GG)
- TUHOME Vatta Wall Foldable Table, Seven Interior Shelves, Extending Table, Light Gray (MLZ5557)
- FLASH FURNITURE Kidney Activity Table, 35 X 65 X 23.75, Plastic, Steel Top, Green (YU-YCX-004-2-MOON-TBL-GREEN-GG)
- Greene Manufacturing Office & School Tables