Shop All Desks
Greene Manufacturing
Pre Engineered Work Stations, 30" D, 96" W, 35-3/4" H, Maple, Hardwood
Mfr # DTL-8AJ
Zoro # G0368063
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,163.99
Free 30-Day Returns
Key Features
- Type Pre Engineered Work Stations
- Overall Width 96"
- Overall Depth 30"
- Overall Height 35-3/4"
- Color Maple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # DTL-8AJ
- Zoro # G0368063
- Country of Origin United States
- Category Desks
Dimensions
Overall Width | 96" |
Overall Depth | 30" |
Overall Height | 35-3/4" |
Width | 96" |
Height | 35-3/4" |
Details
Type | Pre Engineered Work Stations |
Item | Work Station,8 ft. Lab Height |
Color | Maple |
Material | Hardwood |
Color Top | Maple |
Number of Pedestals | 1 |
Series | Dura Tech |
Top Material | Hardwood |
Description
Work Station,8 ft. Lab Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGGIES SCENES Window Well Scenes-Masonry, 120 in wide x 60 in high (BG-WW-MSY-120)
- UNIVERSAL Bookend, Nonskid, 4-3/4x5-1/4x5", Black, PK2 (UNV54055)
- R & R TEXTILE Wash Cloth, 12x12 In, White, PK12 (61210)
- KENNEY MFG 14PK Drapery Pin Hook (KN1002NP)
- GREENE MANUFACTURING Open Shop Desk, 24" D, 48" W, 54" H, Steel (CB-1300)
- REGENCY U Shaped Desk, 106 D, 71 W, 29 H, Cherry, Wood (LUD7135CH)
- BESTAR L Shaped Desk, 70.9" D, 71.1" W, 65.9" H, Slate/Sandstone, Melamine (93886-59)
- FLASH FURNITURE GY Granite Student DeskOpen Front Metal Book Box (FD-DESK-GY-GY-GG)
- BESTAR Aquarius Computer Desk, Deep Grey/White (114400-000032)
- BOSS Reception Desk, 42" W, Driftwood Base, Driftwood Frame, Laminate Frame, Laminate Base, Driftwood (N180-DW)
- EUREKA ERGONOMICS Z60 Gaming Desk with RGB LIGHT (ERK-Z60-B)
- Greene Manufacturing Desks