Shop All Desks
Greene Manufacturing
Pre Engineered Work Stations, 30" D, 96" W, 29-3/4" H, Maple, Hardwood
Mfr # DT-8AJA
Zoro # G0369131
product price: $2,666.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,666.99
Free 30-Day Returns
Key Features
- Type Pre Engineered Work Stations
- Overall Width 96"
- Overall Depth 30"
- Overall Height 29-3/4"
- Color Maple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # DT-8AJA
- Zoro # G0369131
- Country of Origin United States
- Category Desks
Dimensions
Overall Width | 96" |
Overall Depth | 30" |
Overall Height | 29-3/4" |
Height | 29-3/4" |
Width | 96" |
Details
Type | Pre Engineered Work Stations |
Item | Workstation |
Color | Maple |
Material | Hardwood |
Top Material | Hardwood |
Color Top | Maple |
Number of Pedestals | 1 |
Series | Dura Tech |
Description
Workstation,8 ft. Desk Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 14 King Euro Top Memory Foam Hybrid Mattress (CL-LUXET232-14-K-GG)
- BAXTON STUDIO Elston Mid-Century Walnut Brown Finished Wood and Synthetic Rattan Platform Bed-Full (193-11485-ZORO)
- OFFICESOURCE Tre Collection Executive Guest Sled Base Chair with Chrome Frame (50828AGT)
- HOLLAND BAR STOOL CO 32 Diameter Black Marble, IndoorOutdoor AllSeason EuroSlim Table Top by the Co (ODS32RBM)
- GREENE MANUFACTURING Open Shop Desk, 24" D, 48" W, 54" H, Steel (CB-1300)
- FLASH FURNITURE Black Adjustable Office Table (NAN-JN-21908-GG)
- SP RICHARDS LorellĀ® Rectangular Desk Shell - 66"W x 30"D x 29-1/2"H - Cherry - Essentials Series (LLR69408)
- BESTAR L Shaped Desk, 71.1" D, 71.1" W, 29.9" H, White, Melamine (120863-17)
- OFFICESOURCE OS Laminate Collection Double Full Pedestal Desk - 66'' x 30'' (DBLFDPL102WH)
- REGENCY Regency Legacy Stand Up Side to Side Top- Ash Grey (TSUDB7223AG)
- BESTAR L Shaped Desk, 68.9" D, 71.1" W, 29.7" H, White/Deep Gray, Melamine (110891-17)
- Greene Manufacturing Desks