Shop All Desks
Greene Manufacturing
Pre Engineered Work Stations, 30" D, 72" W, 35-3/4" H, Maple, Hardwood
Mfr # DTL-6JD
Zoro # G0368827
product price: $2,752.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,752.99
Free 30-Day Returns
Key Features
- Type Pre Engineered Work Stations
- Overall Width 72"
- Overall Depth 30"
- Overall Height 35-3/4"
- Color Maple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # DTL-6JD
- Zoro # G0368827
- Country of Origin United States
- Category Desks
Dimensions
Overall Width | 72" |
Overall Depth | 30" |
Overall Height | 35-3/4" |
Height | 35-3/4" |
Width | 72" |
Details
Type | Pre Engineered Work Stations |
Item | Work Station,6 ft. Lab Height |
Color | Maple |
Material | Hardwood |
Number of Drawers | 4 |
Top Material | Hardwood |
Color Top | Maple |
Series | Dura Tech |
Description
Work Station,6 ft. Lab Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 23/64", PK10 (CTB 15B/W)
- UNION & SCALE Essentials Laminate Bookcase, Five-Shelf, 35.8 x 14.9 x 72, White (UN56974)
- VIRCO 9000 Series 16" Classroom Chair, 2nd Grade - 4th Grade with Nylon Glides - Navy Seat (9016)
- KENNEY MFG No Tools Stall Shower Curtain Rod, 24-40", White (KN607C/10V1)
- GREENE MANUFACTURING Open Shop Desk, 24" D, 48" W, 54" H, Steel (CB-1300)
- FLASH FURNITURE Red Gaming Desk and Chair Set (BLN-X20RSG1030-RD-GG)
- HON Pedestal Desk, 30 in D, 48" W, 29-1/2 in H (H38251.N.S)
- HON Desk Return, 24 in D, 48" W, 29-1/2 in H, Harvest (H105905R.CC)
- FLASH FURNITURE Computer Desk, 23-1/2" D, 47-1/4" W, 30" H, Crosscut Oak, Particleboard, Table Top: Laminate (NAN-JN-21736T-GG)
- FLASH FURNITURE Computer Desk, 25-1/2" to 33" D, 55" W, 29-3/4" H, Frosted/White, Metal, Table Top: Glass (NAN-WK-017-GG)
- BESTAR U Shaped Desk, 92.4" D, 71.1" W, 70.1" H, Deep Gray/Black, Melamine (110889-32)
- Greene Manufacturing Desks