Shop All Industrial Storage Cabinets
Greene Manufacturing
Portable Storage Cabinet, 16 in W, 26-1/2 in H
Mfr # DT-1624-0400P
Zoro # G0457368
product price: $1,408.99
/ea
Free Shipping & Returns
$1,408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cabinet Style Drawer
- Overall Width 16 in
- Number of Drawers 4
- Overall Height 26-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # DT-1624-0400P
- Zoro # G0457368
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 16 in |
Overall Height | 26-1/2 in |
Details
Cabinet Style | Drawer |
Number of Drawers | 4 |
Item | Portable Storage Cabinet |
Description
Portable 4 Drawer Cabinet,16 In.x24 In.x26.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROLINE Complete Packaging Work Bench, 72" W, 30" to 36" Height (CPB7230P-A31-SW806-PF90)
- QUANTUM STORAGE SYSTEMS 65 lb Shelf Storage Bin, Polypropylene, 11 in W, 7 in H, 12 in L, Gray (SSB425GY)
- BENCHPRO Bolted Workbenches, Laminate, 120" W, 30" to 36" Height, 6600 lb., Straight (KF30120+LP)
- LITTLE GIANT Workbench, Steel, 72" W, 36" D (WX-3672-34)
- GREENE MANUFACTURING 16 ga. ga. Steel Storage Cabinet, 24 in W, 42 in H (WC4-2442)
- GREENE MANUFACTURING 12 ga. Steel Storage Cabinet, 48 in W, 84 in H, Stationary (EX-784-1)
- GREENE MANUFACTURING 12 ga. ga. Steel Storage Cabinet, 36 in W, 84 in H (EX-783-1)
- GREENE MANUFACTURING 12 ga. ga. Steel Storage Cabinet, 48 in W, 66 in H (EX-604-1)
- GREENE MANUFACTURING 14 ga. Steel Storage Cabinet, 60 in W, 82 in H, Stationary (MDC-6018-82)
- GREENE MANUFACTURING 12 ga. Steel Storage Cabinet, 60 in W, 84 in H, Stationary (EX-785-1)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7220 MED GRAY)
- Greene Manufacturing Industrial Storage Cabinets