Shop All Cosmetology Carts & Mobile Tables
Greene Manufacturing
Portable Manicure Table, 18"Dx32"Wx29"H , 32" W 29" H, Laminate
Mfr # COS-MS-100
Zoro # G0462231
product price: $795.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$795.99
Free 30-Day Returns
Key Features
- Material Laminate
- Type Portable Manicure Table
- Depth 18"
- Width 32"
- Height 29"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # COS-MS-100
- Zoro # G0462231
- Country of Origin United States
- Category Cosmetology Carts & Mobile Tables
Dimensions
Depth | 18" |
Width | 32" |
Height | 29" |
Details
Material | Laminate |
Item | Portable Manicure Table,18"Dx32"Wx29"H |
Type | Portable Manicure Table |
Description
Portable Manicure Table,18 In.Dx32 In.Wx29 In.H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.