Shop All Workbenches
Greene Manufacturing
Plastic Bin, 5-1/2" W, 5" Height
Mfr # DFXB - 695
Zoro # G0372281
$59.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 10-7/8"
- Height 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # DFXB - 695
- Zoro # G0372281
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 5-1/2" |
Depth | 10-7/8" |
Height | 5" |
Details
Item | Plastic Bin |
Description
Plastic Bins 6" W x 9-1/2" D x 5" H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Bolted Workbenches, Butcher Block, 60" W, 30" to 36" Height, 6600 lb., Straight (KW3060+LP)
- ZORO SELECT Wire Shelving, 24"D x 48"W x 1"H, Chrome (2448LZ)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 36 in W x 1 in D x 61 in H, White (QLP-3661HC)
- 80/20 T-Slotted Extrusion, 15S, 72 Lx1.5 In H (1515-LITE-72)
- GLOBAL INDUSTRIAL 96 x 36 Adjustable Height Workbench, Power Apron, Maple Square Edge Tan (606989BTNA)
- GLOBAL INDUSTRIAL Workbench Frame W/ Adjustable Leg, 69-5/8inW x 27-9/16inD, Blue (249603BL)
- BENCHPRO Bolted Workbenches, Laminate, 60" W, 30" to 36" Height, 6600 lb., Straight (KF3060+LP)
- KNAACK Work Table, Steel, 72-1/2" W, 36" Height, 750 lb., Folding (R-72)
- GLOBAL EQUIPMENT Upright Kit For Packing Workbench, 60"W, Blue (433260)
- JOHN BOOS & CO Global Industrial„¢ Workbench Top, Maple Butcher Block Square Edge, 72"W x 24"D x 1-3/4" Thick (IST004-O)
- GLOBAL INDUSTRIAL 48inW x 30inD Production Workbench, Maple Square Edge Complete Bench, Blue (319297BL)
- Greene Manufacturing Workbenches