Shop All Shop Desks
Greene Manufacturing
Pedestal/Panel Shop Desk, 54" H, Charcoal
Mfr # ECB-1250-001
Zoro # G7677350
product price: $1,216.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,216.99
Free 30-Day Returns
Key Features
- Series Shop Desk
- Overall Width 36 in
- Overall Height 54 in
- Overall Depth 31 in
- Writing Surface Height 44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # ECB-1250-001
- Zoro # G7677350
- Country of Origin United States
- Category Shop Desks
Dimensions
Overall Width | 36 in |
Overall Height | 54 in |
Overall Depth | 31 in |
Writing Surface Height | 44 in |
Overall WxDxH | 36 in x 31 in x 54 in |
Shelf WxD | 34 in x 24 in |
Writing Surface Height from Ground | 44 in |
Shelf Depth | 24 in |
Shelf Width | 34 in |
Description
Shop Desk, Number of Doors 0, Number of Shelves 3, Desk Color Gray, Desk Style Pedestal/Panel, Includes Keyboard Tray No, Mobility Stationary, Number of Compartments 13, Number of Drawers 4, Overall Depth 31 in, Overall Height 54 in, Overall Width 36 in, Shelf Depth 24 in, Shelf Width 34 in, Writing Surface Height from Ground 44 in, Writing Surface Slope 0 Degrees , Caster Type Not Applicable, Caster Wheel Diameter Not Applicable, Desk Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Akro-Mils Plastic Drawer Parts Cabinet 10126 - 20"W x 6-3/8"D x 10-1/4"H, Black, 26 Drawers (10126)
- EDSAL Freestanding Bulk Storage Rack, 48 in D, 60 in W, 3 Shelves, Gray (RL2452)
- PORTAMATE ROLLING WORK BENCH 44""H (PM5093)
- GLOBAL SAFE Hotel Safe, 0.66 cu ft, 35.2 lb, Not Rated Fire Rating (824 Off White 65)
- GREENE MANUFACTURING Cabinet Shop Desk, 54" H, Charcoal Gray (CBX-101DP.P)
- GREENE MANUFACTURING Cabinet Shop Desk, 54" H, Charcoal Gray (ECB-1050-003)
- GREENE MANUFACTURING Cabinet Shop Desk, 54" H, Charcoal Gray (CBX-1D-DS4D-48)
- ZORO SELECT Shop Desk, 34 x 55-1/2 x 30-1/4 In, Beige (4TX91)
- EQUIPTO Equiptoflex Work Center - Office Gray (389R4W-GY)
- HIRSH Office Desk, Right Hand Pedestal, 48"W x 30"D, Black/Walnut (20437)
- HIRSH Office Desk, Right Hand Pedestal, 48"W x 30"D, Char/Mahogany (20540)
- Greene Manufacturing Shop Desks