Shop All Shop Desks
Greene Manufacturing
Pedestal/Panel Shop Desk, 54" H, Charcoal
Mfr # CB-1200
Zoro # G0103249
product price: $2,704.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,704.99
Free 30-Day Returns
Key Features
- Series CB
- Overall Width 48 in
- Overall Height 54 in
- Overall Depth 24 in
- Writing Surface Height 44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # CB-1200
- Zoro # G0103249
- Country of Origin United States
- Category Shop Desks
Dimensions
Overall Width | 48 in |
Overall Height | 54 in |
Overall Depth | 24 in |
Writing Surface Height | 44 in |
Writing Surface Height from Ground | 44 in |
Shelf Width | 34 in |
Shelf Depth | 24 in |
Overall WxDxH | 48 in x 24 in x 54 in |
Shelf WxD | 34 in x 24 in |
Description
Shop Desk, Number of Doors 0, Number of Shelves 2, Desk Color Gray, Desk Style Pedestal/Panel, Includes Keyboard Tray No, Mobility Stationary, Number of Compartments 8, Number of Drawers 5, Overall Depth 24 in, Overall Height 54 in, Overall Width 48 in, Shelf Depth 24 in, Shelf Width 34 in, Writing Surface Height from Ground 44 in, Writing Surface Slope 0 Degrees , Caster Type Not Applicable, Caster Wheel Diameter Not Applicable, Desk Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (HDJC246078-4S95)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, Green, 23 5/8 in L (30164GREEN)
- QUANTUM STORAGE SYSTEMS Shelf Bench Rack Systems (QPRHA-100GN)
- AT-A-GLANCE Level Gauge, Tank, 14 In, 1.5 In NPT (L-1.5-14)
- GREENE MANUFACTURING Cabinet Shop Desk, 54" H, Charcoal Gray (CBX-1D-DS4D-48)
- GREENE MANUFACTURING Cabinet Shop Desk, 54" H, Charcoal Gray (ECB-1050-003)
- GREENE MANUFACTURING Cabinet Shop Desk, 54" H, Charcoal Gray (CBX-101DP.P)
- ZORO SELECT Stationary Shop Desk, 1 Drawer, 34-1/2 in W x 30 in D x 53 in H, Gray (1W907)
- GLOBAL INDUSTRIAL Sloped Surface Shop Desk with Pigeonhole Compartment Riser, 34-1/2W x 30D x 38H, Black (254635BK)
- GLOBAL INDUSTRIAL 34-1/2W x 30D x 80H Cabinet Shop Desk with Pigeonhole Riser, Pegboard & Upper Cabinet, Gray (249692GY)
- GLOBAL INDUSTRIAL Flat Top Shop Desk w Pigeonhole Compartments, 34-1/2W x 30D x 38 to 42-1/2H, Blue (319355)
- Greene Manufacturing Shop Desks