Shop All Range Hoods
Greene Manufacturing
Overhead Mount Exhaust Hood, 48" Sq
Mfr # GAV-5.P
Zoro # G0456001
product price: $4,989.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,989.99
Free 30-Day Returns
Key Features
- Duct Opening 12" dia.
- Height (In.) 68"
- Width (In.) 48"
- Depth (In.) 48"
- Maximum Air Flow Capacity (CFM) 1900 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # GAV-5.P
- Zoro # G0456001
- Country of Origin United States
- Category Range Hoods
Dimensions
Height (In.) | 68" |
Width (In.) | 48" |
Depth (In.) | 48" |
Details
Item | Overhead Exhaust Hoods With Power Head |
Duct Opening | 12" dia. |
Maximum Air Flow Capacity (CFM) | 1900 cfm |
Voltage | 110V |
Includes | (4) Hanging Brackets |
Material | 14 ga. Steel |
Description
Overhead Mount Exhaust Hood,48 In. Sq
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Dredge w/Handle, Stainless Steel (DRGSSH)
- TABLECRAFT Dualway Wm Sqz Bottle, 63mm, 16OZ, PK12 (11663CF)
- COOPER-ATKINS 3" Analog Mechanical Food Service Thermometer with -40 to 120 (F) (330)
- TRUE Pan Poly Sixth X 6 -135Clear Qd For - Part# 810339 (810339)
- GREENE MANUFACTURING Continuous Chambered Exhaust Hood, 60"L (GAV-180.D)
- GREENE MANUFACTURING Continuous Chambered Exhaust Hood, 48"L (GAV-160.D)
- DAYTON Digital Temperature Interlock Sensor (48C177)
- BROAN Range Hood, Under Cabinet, Silver, 1.4A (BCSD130SS)
- BROAN-NUTONE Broan-Nutone F403023 30 in. Ducted Range Hood - Black (149382)
- DAYTON Kitchen Exhaust Hood, 72 In (6KWK8)
- DAYTON Commercial Kitchen Exhaust Hood, SS, 48 in (20UD05)
- Greene Manufacturing Range Hoods