Shop All General Purpose Metal Shelving
Greene Manufacturing
Open Storage Shelving Unit, 24"x36"x72"
Mfr # GR-2436-72
Zoro # G0459571
product price: $533.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$533.99
Free 30-Day Returns
Key Features
- Shelving Style Open
- Shelf Capacity 400 lb.
- Color Charcoal Gray
- Material Steel
- Width 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # GR-2436-72
- Zoro # G0459571
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Width | 36" |
Height | 72" |
Depth | 24" |
Details
Item | Open Storage Shelving Unit,24"x36"x72" |
Shelving Style | Open |
Shelf Capacity | 400 lb. |
Color | Charcoal Gray |
Material | Steel |
Number of Shelves | 4 |
Gauge | 16 |
Description
Open Storage Shelving Unit,24 In.x36 In.x72 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT U-Shaped Pegboard Hook, 1 3/4 In ID, PK5 (5TPE9)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 48-5/8"W x 84"H, 5 Shelves, Steel (ZB7-4824S-5C)
- KNAPE & VOGT SHELF BRACKET 12"" WHITE (180 WH 12)
- GLOBAL INDUSTRIAL Snap Sleeves, 18PK (188CP17)
- JUSTRITE Shelf 39-1/4"W, Galvanized Steel (29938)
- EQUIPTO Ind Shelf Drawer 4 1/4"W 3-1/8"H 17"D, BL (8539-BL)
- LYON Metal Shelving, Starter, 6 Shelves, 900 lb. (DD8261SH)
- DURASHELF Vented Shelf 36"W x 24"D (S3624)
- CHILDCRAFT Mobile Open Adjustable Shelving Unit with Locking Casters, 2 Shelves (1558444)
- LYON Metal Shelving, 84" H, 36" W, Gray (DD8090SH)
- TENNSCO Plywood Beam, 96, Med Grey, PR (BPB-96-MGY)
- Greene Manufacturing General Purpose Metal Shelving