Shop All Bulk Storage Racks
Greene Manufacturing
Modular Storage Rack, 24"D x 48"W x 84"H, Width: 48"
Mfr # GRC-2448-84.S
Zoro # G0459851
product price: $1,185.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,185.99
Free 30-Day Returns
Key Features
- Depth 24 in
- Height 84 in
- Material Steel
- Color Charcoal Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # GRC-2448-84.S
- Zoro # G0459851
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 24 in |
Height | 84 in |
Details
Material | Steel |
Item | Modular Rack Upright |
Color | Charcoal Gray |
Description
Modular Rack,Upright,48"Wx24"Dx84"H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 13 Shelves, Blue (1875-103BL)
- RUBBERMAID 3 Gal. Roughneck Tote (RMRT030010)
- GLOBAL INDUSTRIAL 6-Tier 18 Door Clear View Locker, 12W x 18D x 12H, Tan, Unassembled (B2311327)
- SALSBURY INDUSTRIES Wardrobe Locker, 36 in W, 18 in D, 78 in H, (3) Wide, (6) Openings, Blue (62368BL-U)
- GREENE MANUFACTURING Vertical Storage Rack, 48"Wx48"Dx100"H (EL-279)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 72 in W, 4 Shelves, Cherry Red (1018D62S-RD)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 48 in W, 3 Shelves (6940)
- GLOBAL INDUSTRIAL High Cap. Add-On Rack 48Wx24Dx84H 3 Levels Wood Deck 1500 Lb. Per Level GRY (580998GY)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 18D x 96H With 6 Shelves, Wood Deck, Gray (B2297494)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 48 in W, 3 Shelves (6940)
- GLOBAL INDUSTRIAL Safety Locking Pin For Bulk Storage Rack, Silver, 12PK (797018)
- Greene Manufacturing Bulk Storage Racks