Shop All Bulk Storage Racks
Greene Manufacturing
Modular Storage Rack, 24"D x 48"W x 84"H, Height: 84"
Mfr # GRC-2448-84.A
Zoro # G0459827
product price: $1,054.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,054.99
Free 30-Day Returns
Key Features
- Depth 24 in
- Height 84 in
- Material Steel
- Color Charcoal Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # GRC-2448-84.A
- Zoro # G0459827
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 24 in |
Height | 84 in |
Details
Material | Steel |
Item | Modular Rack Upright |
Color | Charcoal Gray |
Description
Modular Rack,Upright,48"Wx24"Dx84"H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves, Dove Gray (DD67111SR)
- SP SCIENCEWARE Storage Bin, Acrylic, 4 in; 5 in W, 7 3/4 in H, 6-1/2 in; 9-1/4 in L, Clear (F24987-0000)
- SPORTSMAN Stainless Steel Double Wall Mount Shelf (SSDWMS)
- SIMPSON STRONG-TIE 1.31 in. H X 1 in. W 20 Ga. Plywood Panel Sheathing Clip (PSCA 15/32)
- GREENE MANUFACTURING Vertical Storage Rack, 48"Wx48"Dx100"H (EL-279)
- DEWALT Industrial Storage Rack, 24 in D, 77 in W, 3 Shelves, Yellow (DXST10000)
- LITTLE GIANT Vertical Bar Rack, 5-Bays, 24 x 60" (BR-2460-60)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 48 in W, 3 Shelves (6940)
- VESTIL Add-On Horizontal Bar Storage Rack, 48 in D, 48 in W, 15 Shelves, Blue (LBPH-EXT)
- GLOBAL INDUSTRIAL Record Storage Rack Without Boxes 42inW x 15ftD x 60ftH, Gray (130145)
- VESTIL Slab Transport With Casters 4K Blue (STR-M-9764-4-CK1)
- Greene Manufacturing Bulk Storage Racks