Shop All Bulk Storage Racks
Greene Manufacturing
Modular Storage Rack, 24"D x 48"W x 144"H, Width: 48"
Mfr # GRC-2448-144.S
Zoro # G0459888
product price: $1,734.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,734.99
Free 30-Day Returns
Key Features
- Depth 24 in
- Height 144 in
- Material Steel
- Color Charcoal Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # GRC-2448-144.S
- Zoro # G0459888
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 24 in |
Height | 144 in |
Details
Material | Steel |
Item | Modular Rack Upright |
Color | Charcoal Gray |
Description
Modular Rack,Upright,48"Wx24"Dx144"H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MESA SAFE B-Rate Depository Safe Front Loading, Digital Lock, 30-3/4W x 21D x 27-1/4H (MFL2731EE)
- DAYTON Tank Mixer, Gear Drive, 1/2 HP, 316 SS (32V140)
- VESTIL Drum Lifter, Rotator, Transport, Steel Jaw (DRUM-LRT-ESJ)
- CRAWFORD PRODUCTS 6PK 112Stra Peg Hook (14215)
- GREENE MANUFACTURING Vertical Storage Rack, 48"Wx48"Dx100"H (EL-279)
- GLOBAL INDUSTRIAL Wide Span Rack 96Wx24Dx96H, 3 Shelves No Deck 1100 Lb Cap. Per Level, Gray (B2296818)
- LYON Starter Bulk Storage Rack, 36 in D, 96 in W, 4 Shelves, Dove Gray (DD67533SR)
- LYON Starter Bulk Storage Rack, 48 in D, 72 in W, 4 Shelves, Dove Gray (DD67335SP)
- TENNSCO Shelf, 24 in D, 60 in W (BPB-60-24)
- LYON Starter Bulk Storage Rack, 24 in D, 96 in W, 4 Shelves, Dove Gray (DD67541SP)
- HALLOWELL Add-On Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves, Marine Blue/ Light Gray (HBR723687-3A-S-PB)
- Greene Manufacturing Bulk Storage Racks