Shop All Bulk Storage Racks
Greene Manufacturing
Modular Storage Rack, 24"D x 48"W x 144"H, Height: 144"
Mfr # GRC-2448-144.A
Zoro # G0459903
product price: $1,513.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,513.99
Free 30-Day Returns
Key Features
- Depth 24 in
- Height 144 in
- Material Steel
- Color Charcoal Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # GRC-2448-144.A
- Zoro # G0459903
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 24 in |
Height | 144 in |
Details
Material | Steel |
Item | Modular Rack Upright |
Color | Charcoal Gray |
Description
Modular Rack,Upright,48"Wx24"Dx144"H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Add-On Rails for K40/K41, 2PK (KH1)
- METRO Ind Wr ShlfPst, 62 1/2 x1 in, Splt Slv, PK4 (63P-4)
- VIDMAR Drawer Divider, Pk25 (D3005/25P)
- KRUEGER Therma Level Gauge, Tank Depth 73", 2"NPT (H-2-73)
- GREENE MANUFACTURING Vertical Storage Rack, 48"Wx48"Dx100"H (EL-279)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves (6940)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves (6940)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 72 in W, 3 Shelves (6940)
- LITTLE GIANT Vertical Bar Rack, 2 Bays, 24"D x 48"W x 60"H (BR2244860)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves (7B469)
- GLOBAL INDUSTRIAL Additional Level For Wide Span Rack 48Wx36D Wood Deck 1200 Lb Cap., Gray (B2296803)
- Greene Manufacturing Bulk Storage Racks