Shop All Bulk Storage Racks
Greene Manufacturing
Modular Storage Rack, 24"D x 36"W x 96"H, Height: 96"
Mfr # GRC-2436-96.S
Zoro # G0459678
product price: $1,195.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,195.99
Free 30-Day Returns
Key Features
- Depth 24 in
- Height 96 in
- Material Steel
- Color Charcoal Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # GRC-2436-96.S
- Zoro # G0459678
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 24 in |
Height | 96 in |
Details
Material | Steel |
Item | Modular Rack Upright |
Color | Charcoal Gray |
Description
Modular Rack,Upright,36"Wx24"Dx96"H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Single Rod Pegboard Hook, 2 In, PK5 (5TPK1)
- NATIONAL MFG/SPECTRUM BRANDS HHI 2PK 4 ZN DBL Peg Hook (N180-037)
- MANHATTAN COMFORT Mobile Cabinet, 30.3 in W, Grey (2GMCC)
- JOHN STERLING Closet Pole, Length 72 In. (0015-6CH)
- GREENE MANUFACTURING Vertical Storage Rack, 48"Wx48"Dx100"H (EL-279)
- TENNSCO Shelf, 36 in D, 96 in W (BPB-96-36)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves (6940)
- TENNSCO Add-On Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves (6940)
- LYON Starter Bulk Storage Rack, 36 in D, 96 in W, 3 Shelves, Dove Gray (DD67513SW)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 48W x 24D x 84H With 7 Shelves, Wood Deck, Gray (B2297537)
- GLOBAL INDUSTRIAL Record Storage Rack Add-On 72inW x 18inD x 72inH (613181)
- Greene Manufacturing Bulk Storage Racks