Shop All Bulk Storage Racks
Greene Manufacturing
Modular Storage Rack, 24"D x 36"W x 144"H, Width: 36"
Mfr # GRC-2436-144.S
Zoro # G0459772
product price: $1,491.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,491.99
Free 30-Day Returns
Key Features
- Depth 24 in
- Height 144 in
- Material Steel
- Color Charcoal Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # GRC-2436-144.S
- Zoro # G0459772
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 24 in |
Height | 144 in |
Details
Material | Steel |
Item | Modular Rack Upright |
Color | Charcoal Gray |
Description
Modular Rack,Upright,36"Wx24"Dx144"H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4Foot Storage and Work Bench Kit (DXST6000WB)
- ZORO SELECT Shelf Liner 72"x24", Clear, 4PK (5GRG3)
- QUANTUM STORAGE SYSTEMS Plastic Tip-Out Bin Gray (QTB302GY)
- ZORO SELECT Steel Wire Wall Shelving, 14"D x 24"W x 34"H, Chrome (2HGD8)
- GREENE MANUFACTURING Vertical Storage Rack, 48"Wx48"Dx100"H (EL-279)
- LYON Starter Bulk Storage Rack, 24 in D, 72 in W, 3 Shelves, Dove Gray (DD67311SP)
- HALLOWELL Starter Bulk Storage Rack, 48 in D, 96 in W, 3 Shelves, Marine Blue/ Light Gray (HBR964887-3S-WW-PB)
- GLOBAL INDUSTRIAL High Cap. Starter Rack 48Wx36Dx84H 3 Levels Wood Deck 1500lb Per Shelf GRY (580891GY)
- TENNSCO Starter Bulk Storage Rack, 24" D, 96" W, 3 Shelves (6940)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 48W x 12D x 60H With 4 Shelves, Wood Deck, Gray (B2297544)
- VESTIL Slab Transport With Casters 4K Blue (STR-M-9764-4-CK1)
- Greene Manufacturing Bulk Storage Racks