Shop All Bulk Storage Racks
Greene Manufacturing
Modular Storage Rack, 24"D x 36"W x 120"H, Width: 36"
Mfr # GRC-2436-120.A
Zoro # G0459748
product price: $1,221.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,221.99
Free 30-Day Returns
Key Features
- Depth 24 in
- Height 120 in
- Material Steel
- Color Charcoal Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # GRC-2436-120.A
- Zoro # G0459748
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 24 in |
Height | 120 in |
Details
Material | Steel |
Item | Modular Rack Upright |
Color | Charcoal Gray |
Description
Modular Rack,Upright,36"Wx24"Dx120"H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTONTEC Steel Drawer Stack 3-6"h; Overall 18"h x 18"d x 12"w, 100 lb cap, PLT (DRW36 - P)
- ECONOCO Duron Shelf, 13" x 24", Black, PK4 (DA224B)
- 80/20 Deluxe Leveling Foot, For 10 & 15 Series (2200)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 23 5/8 in L, Green (QSB105GN)
- GREENE MANUFACTURING Vertical Storage Rack, 48"Wx48"Dx100"H (EL-279)
- LYON Starter Bulk Storage Rack, 24 in D, 72 in W, 3 Shelves, Dove Gray (DD67311SP)
- TENNSCO Shelf, 48 in D, 72 in W (BPB-72-48)
- LITTLE GIANT Vertical Bar Rack, 2 Bays, 24"D x 48"W x 60"H (BR2244860)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 48Wx24Dx84H 5 Shelves 1200 lbs. Cap. Per Shelf GRY (B2297771)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 36W x 12D x 96H With 5 Shelves, No Deck, Gray (B2297302)
- ZORO SELECT Starter Horizontal Sheet Storage Rack, 102 in D, 54 in W, 5 Shelves, Blue (SHEET-R-57)
- Greene Manufacturing Bulk Storage Racks