Shop All Bulk Storage Racks
Greene Manufacturing
Modular Storage Rack, 18"D x 48"W x 96"H, Depth: 18"
Mfr # GRC-1848-96.S
Zoro # G0459781
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,254.99
Free 30-Day Returns
Key Features
- Depth 18 in
- Height 96 in
- Material Steel
- Color Charcoal Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # GRC-1848-96.S
- Zoro # G0459781
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 18 in |
Height | 96 in |
Details
Material | Steel |
Item | Modular Rack Upright |
Color | Charcoal Gray |
Description
Modular Rack,Upright,48"Wx18"Dx96"H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDUSKY LEE Mobile Wardrobe Cabinet, Charcoal, 230 lb (TAWR462472-02)
- QUANTUM STORAGE SYSTEMS Divider Box, Red, Not Specified, 22-1/2 in L, 17-1/2 in W, 8 in H (DG93080RD)
- STACK-ON Security Safe, 1.73 cu ft, 32 lb, Electronic Lock (PS-1808-E)
- AZAR DISPLAYS 2"W x 1.25"H Flip Scan Label Holder, PK50 (700840)
- GREENE MANUFACTURING Vertical Storage Rack, 48"Wx48"Dx100"H (EL-279)
- GLOBAL EQUIPMENT Safety Locking Pin for Bulk Rack (12 pc) H3 (H3)
- SANDUSKY LEE Freestanding Bulk Storage Rack, 18 in D, 36 in W, 5 Shelves, Silver Vein (UR361872PB5P-SV)
- LYON Shelf, 24 in D, 60 in W (DD66010)
- TENNSCO Add-On Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves (6940)
- SANDUSKY LEE Freestanding Bulk Storage Rack, 18 in D, 48 in W, 5 Shelves, Silver Vein (UR481872PB5P-SV)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 4 Shelves, Cherry Red (1018D42S-RD)
- Greene Manufacturing Bulk Storage Racks