Shop All Bulk Storage Racks
Greene Manufacturing
Modular Storage Rack, 18"D x 48"W x 84"H, Height: 84"
Mfr # GRC-1848-84.S
Zoro # G0459763
product price: $1,087.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,087.99
Free 30-Day Returns
Key Features
- Depth 18 in
- Height 84 in
- Material Steel
- Color Charcoal Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # GRC-1848-84.S
- Zoro # G0459763
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 18 in |
Height | 84 in |
Details
Material | Steel |
Item | Modular Rack Upright |
Color | Charcoal Gray |
Description
Modular Rack,Upright,48"Wx18"Dx84"H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Boutique Nesting Table, Large (BQNTL)
- DELTANA 22 Glass Shelf 55D Series Satin Nickel Finish (55D2015-15)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 16 3/4 in W, 8 in H (FM-1L)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1UFD7)
- GREENE MANUFACTURING Vertical Storage Rack, 48"Wx48"Dx100"H (EL-279)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 72 in W, 3 Shelves (7B511)
- GLOBAL INDUSTRIAL High Cap. Add-On Rack 48Wx24Dx60H 3 Levels Wire Deck 1500 Lb. Per Level GRY (581058GY)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- GLOBAL INDUSTRIAL High Cap. Add-On Rack 48Wx36Dx84H 3 Levels Steel Deck 1500lb Per Level GRY (581011GY)
- TENNSCO Shelf, 24 in D, 60 in W (BPB-60-24)
- LYON Starter Bulk Storage Rack, 24 in D, 96 in W, 3 Shelves, Dove Gray (DD67521SD)
- Greene Manufacturing Bulk Storage Racks