Shop All Bulk Storage Racks
Greene Manufacturing
Modular Storage Rack, 18"D x 48"W x 84"H, Depth: 18"
Mfr # GRC-1848-84.A
Zoro # G0459720
product price: $897.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$897.99
Free 30-Day Returns
Key Features
- Depth 18 in
- Height 84 in
- Material Steel
- Color Charcoal Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # GRC-1848-84.A
- Zoro # G0459720
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 18 in |
Height | 84 in |
Details
Material | Steel |
Item | Modular Rack Upright |
Color | Charcoal Gray |
Description
Modular Rack,Upright,48"Wx18"Dx84"H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICC RACK SHELF, 10in DEEP SINGLE, 2 RMS (ICCMSRSF10)
- LYON Wardrobe Locker, (1) Tier, (3) Wide, Steel, Powder Coated Finish, 36 in W, 18 in D, 66 in H (KKC50223SU)
- LYON Box Locker, (3) Wide, (6) Tier, Steel, Gray, Powder Coated Finish, 36 in W, 18 in D, 78 in H (DD53623PC)
- QUANTUM STORAGE SYSTEMS 80 lb Hang & Stack Storage Bin, Polypropylene, 8-1/4 in W, 7 in H, 18 in L, Yellow (QUS248YL)
- GREENE MANUFACTURING Vertical Storage Rack, 48"Wx48"Dx100"H (EL-279)
- TENNSCO Shelf, 36 in D, 96 in W (BPB-96-36)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 12D x 84H With 6 Shelves, No Deck, Gray (B2297685)
- GLOBAL INDUSTRIAL Additional Level For Wide Span Rack 96Wx24D No Deck 1100 Lb Capacity, Gray (B2296964)
- TENNSCO Shelf, 36 in D, 96 in W (6940)
- TENNSCO Add-On Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving, Wood Deck, 4 Shelves, 48Wx12Dx60H, Gray (B2297265)
- Greene Manufacturing Bulk Storage Racks