Shop All Bulk Storage Racks
Greene Manufacturing
Modular Storage Rack, 18"D x 36"W x 96"H, Height: 96"
Mfr # GRC-1836-96.S
Zoro # G0459650
product price: $1,074.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,074.99
Free 30-Day Returns
Key Features
- Depth 18 in
- Height 96 in
- Material Steel
- Color Charcoal Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # GRC-1836-96.S
- Zoro # G0459650
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 18 in |
Height | 96 in |
Details
Material | Steel |
Item | Modular Rack Upright |
Color | Charcoal Gray |
Description
Modular Rack,Upright,36"Wx18"Dx96"H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Workbench, Steel, 60" W, 30" D (WW-3060-HD)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 24"D x 30"W x 72"H, 4 Shelves, Chrome (RWR72-2430LD)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 12 in L, Orange (SSB423OR)
- NATIONAL MFG/SPECTRUM BRANDS HHI 2PK 4 ZN DBL Peg Hook (N180-037)
- GREENE MANUFACTURING Vertical Storage Rack, 48"Wx48"Dx100"H (EL-279)
- UNEX FLOW CELL Starter Gravity Flow Rack, 48 in D, 72 in W, 3 Shelves, Blue (FC99SR72483-S)
- TENNSCO Shelf, 48 in D, 48 in W (BPB-48-48)
- TENNSCO Starter Bulk Storage Rack, 48 in D, 96 in W, 3 Shelves (6940)
- TENNSCO Shelf, 24 in D, 72 in W (6940)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 96 in W, 3 Shelves (6940)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves (6940)
- Greene Manufacturing Bulk Storage Racks