Shop All Bulk Storage Racks
Greene Manufacturing
Modular Storage Rack, 18"D x 36"W x 84"H, Width: 36"
Mfr # GRC-1836-84.S
Zoro # G0459562
product price: $878.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$878.99
Free 30-Day Returns
Key Features
- Depth 18 in
- Height 84 in
- Material Steel
- Color Charcoal Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # GRC-1836-84.S
- Zoro # G0459562
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 18 in |
Height | 84 in |
Details
Material | Steel |
Item | Modular Rack Upright |
Color | Charcoal Gray |
Description
Modular Rack,Upright,36"Wx18"Dx84"H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAN STATION Portable Wrk Statn 24X48 (WS3800)
- MESA SAFE CO Hotel/Residential Safe Pedstl, 2.8 cu ft (MP916-BLK)
- DURHAM MFG Large, 24 opening, compartment box for small parts storage (102-95)
- PIG Drum Lid, 24-1/2" Outside dia., Red (DRM965-RD)
- GREENE MANUFACTURING Vertical Storage Rack, 48"Wx48"Dx100"H (EL-279)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- TENNSCO Add-On Bulk Storage Rack, 24 in D, 96 in W, 3 Shelves (6940)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 48W x 18D x 72H With 4 Shelves, Wood Deck, Gry (B2297299)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 36W x 12D x 96H With 5 Shelves, No Deck, Gray (B2297302)
- TENNSCO Upright Frame, 24 in D, 1 3/4 in W (BUF-2496)
- Greene Manufacturing Bulk Storage Racks