Shop All Bulk Storage Racks
Greene Manufacturing
Modular Storage Rack, 18"D x 36"W x 144"H, Width: 36"
Mfr # GRC-1836-144.S
Zoro # G0459687
product price: $1,266.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,266.99
Free 30-Day Returns
Key Features
- Depth 18 in
- Height 144 in
- Material Steel
- Color Charcoal Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # GRC-1836-144.S
- Zoro # G0459687
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 18 in |
Height | 144 in |
Details
Material | Steel |
Item | Modular Rack Upright |
Color | Charcoal Gray |
Description
Modular Rack,Upright,36"Wx18"Dx144"H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 11 in W, 10 in H, 18 in L, Red (30260RED)
- LITTLE GIANT Workbench, Steel, 48" W, 30" D (WW3048-6PHFL)
- SIMPSON STRONG-TIE Adj Post Cap Ac6Z (AC6Z)
- FIREKING Chest, Fireproof/Waterproof (SS106)
- GREENE MANUFACTURING Vertical Storage Rack, 48"Wx48"Dx100"H (EL-279)
- TENNSCO Add-On Bulk Storage Rack, 36 in D, 96 in W, 3 Shelves (6940)
- TENNSCO Upright Frame, 24 in D, 1 3/4 in W (BUF-2472)
- TENNSCO Shelf, 24 in D, 48 in W (6940)
- GLOBAL INDUSTRIAL High Cap. Add-On Rack 48Wx24Dx84H 3 Levels Wood Deck 1500 Lb. Per Level GRY (580998GY)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves (6940)
- STECK MANUFACTURING Bumper Tree (35800)
- Greene Manufacturing Bulk Storage Racks