Shop All Bulk Storage Racks
Greene Manufacturing
Modular Storage Rack, 18"D x 36"W x 120"H, Width: 36"
Mfr # GRC-1836-120.A
Zoro # G0459623
product price: $996.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$996.99
Free 30-Day Returns
Key Features
- Depth 18 in
- Height 120 in
- Material Steel
- Color Charcoal Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # GRC-1836-120.A
- Zoro # G0459623
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 18 in |
Height | 120 in |
Details
Material | Steel |
Item | Modular Rack Upright |
Color | Charcoal Gray |
Description
Modular Rack,Upright,36"Wx18"Dx120"H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Plastic Shelf, Solid Style, 24 in D, 36 in W, 1 7/8 in H, Taupe/Blue (MX2436F-4)
- RUBBERMAID STACKING ADD-ON KIT (3H91-03-WHT)
- DART White Food Containers, Foam (90HT3)
- GLOBAL INDUSTRIAL 1 Size Crossover Pipe Fitting 1.375 Fitting I.D. (798727)
- GREENE MANUFACTURING Vertical Storage Rack, 48"Wx48"Dx100"H (EL-279)
- TENNSCO Shelf, 48 in D, 72 in W (BPB-72-48)
- LYON Welded Upright Frame (DD64244)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 48 in W, 3 Shelves (6940)
- LYON Starter Bulk Storage Rack, 36 in D, 96 in W, 4 Shelves, Dove Gray (DD67533SW)
- TENNSCO Shelf, 36 in D, 96 in W (BPB-96-36)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 48W x 18D x 60H With 4 Shelves, Wood Deck, Gray (B2297543)
- Greene Manufacturing Bulk Storage Racks