Shop All Cantilever Racks & Components
Greene Manufacturing
Mobile Clamp Storage Rack, 73"Wx28"Dx66"H
Mfr # ELR-100.C
Zoro # G0447732
product price: $2,334.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,334.99
Free 30-Day Returns
Key Features
- Color Gray
- Material 14 Gauge Steel
- Width 73"
- Height 66"
- Depth 28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # ELR-100.C
- Zoro # G0447732
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Width | 73" |
Height | 66" |
Depth | 28" |
Details
Item | Mobile Clamp Storage Rack,73"Wx28"Dx66"H |
Color | Gray |
Material | 14 Gauge Steel |
Description
Mobile Clamp Storage Rack,73 In.Wx28 In.Dx66 In.H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24x42in, LdCap 800lb (2442BK)
- TENNSCO Metal Shelf, 12"D x 36"W x 1-5/16"H, Carbon Steel (Q2-3612)
- ZORO SELECT Starter Vertical Sheet Storage Rack, 36 in D, 48 in W, 4 Shelves, Blue (VHSR-4)
- KRUEGER Therma Level Gauge, Tank Depth 42", 2"NPT (H-2-42-ALLSS)
- STRUCTURAL PLASTICS Shelving Unit, Add-On, 36x96x24 In, 750 lb (S9636A)
- VESTIL Blue Steel Standard Double Upright Cantilever 10ft Height 24" Arm (SDU-C-10-24)
- GLOBAL INDUSTRIAL Single Sided Medium Duty Cantilever Rack Starter, 2in Lip, 48inWx33inDx96inH (320829)
- JARKE Cantilever Rack Arm, 36 in., 1300 lb. Cap. (25ASL36)
- SAFCO Pivot Wall Rack for Pivot Brack (5010)
- STEEL KING Cantilever Rack, Load Capacity 13,010 lb (IBCDS144048S)
- GLOBAL INDUSTRIAL Cantilever Rack, 24inL, Straight Arm (235CP3)
- Greene Manufacturing Cantilever Racks & Components