Shop All Cabinet Workbenches
Greene Manufacturing
Mobile Cabinet Bench, Steel, 36" W, 24" D
Mfr # EXM-650-36
Zoro # G0103185
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$4,592.99
Free 30-Day Returns
Key Features
- Width 36 in
- Height 36 in
- Workbench/Work Table Type Mobile
- Workbench/Table Surface Material Steel
- Workbench/Table Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # EXM-650-36
- Zoro # G0103185
- Country of Origin United States
- Category Cabinet Workbenches
Dimensions
Width | 36 in |
Height | 36 in |
Depth | 24 in |
Overall Height | 36 in |
Overall Depth | 24 in |
Overall Width | 36 in |
Caster Dia. | 6 in |
Drawer Height | 6 in |
Door Cabinet Width | 36 in |
Drawer Width | 36 in |
Drawer Depth | 20 in |
Door Cabinet Height | 26 in |
Wheel Diameter | 5 in |
Overall WxD | 36 in x 24 in |
Cabinet Height | 26 in |
Cabinet Interior Depth | 24 in |
Description
Mobile Cabinet Workbench, Top Material Steel, Color Gray, Non-Metal Top Thickness Not Applicable, Number of Doors 2, Number of Drawers 6, Number of Shelves 1, Overall Depth 24 in, Overall Height 36 in, Overall Load Capacity 2,500 lb, Overall Width 36 in, Top Metal Material Gauge 7 ga, Included Components Back Stop, Drawers, Handle on Side, Lower Shelf, Side Stops, Assembly Fully Assembled, Brake Type Wheel Brake, Cabinet Interior Depth 24 in, Caster Mount Type Plate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Keys for Rear Door 1pr (LK-RD)
- AKRO-MILS 35 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 6 in H, 11 5/8 in L, Red (30080RED)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11-1/8 in W, 6 in H, 11-5/8 in L, Blue, 4 PK (K-QSB209BL-4)
- VESTIL HEAVY DUTY WORK BENCH (WBT-S-HD-BS-3072)
- GREENE MANUFACTURING Mobile Cabinet Bench, Steel, 36" W, 24" D (EXM-350-36)
- GLOBAL EQUIPMENT Workbench w/ Maple Square Edge Top, 7 Drawers 1 Cabinet, 60"W x 30"D, Gray (239156)
- DURHAM MFG Mobile Workbench, 4000lb, 32inL, 66-3/4 inW (MBC-3060-95)
- DURHAM MFG Mobile Service Bench, 1200 lb., 36-1/2" H (3119-95)
- TENNSCO Work Center, 2 Door (MB-2530-C)
- DURHAM MFG Mobile Workbench, 1200 lb., 18 inL, 36 inW (2211A-LU-95)
- DURHAM MFG Mobile Service Bench, 42" W, 22" L (2211-95)
- Greene Manufacturing Cabinet Workbenches