Shop All Cabinet Workbenches
Greene Manufacturing
Mobile Cabinet Bench, Steel, 30" W, 24" D
Mfr # MG-100.STL
Zoro # G0103142
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,538.99
Free 30-Day Returns
Key Features
- Width 30 in
- Height 38 in
- Workbench/Work Table Type Mobile
- Workbench/Table Surface Material Steel
- Workbench/Table Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # MG-100.STL
- Zoro # G0103142
- Country of Origin United States
- Category Cabinet Workbenches
Dimensions
Width | 30 in |
Height | 38 in |
Depth | 24 in |
Overall Height | 38 in |
Overall Depth | 24 in |
Overall Width | 30 in |
Caster Dia. | 5 in |
Drawer Height | 4-1/2 in |
Drawer Depth | 20 in |
Door Cabinet Height | 23 1/8 in |
Door Cabinet Width | 30 in |
Drawer Width | 34 in |
Cabinet Height | 23 1/8 in |
Cabinet Interior Depth | 24 in |
Overall WxD | 30 in x 24 in |
Wheel Diameter | 4 in |
Description
Mobile Cabinet Workbench, Top Material Steel, Color Gray, Non-Metal Top Thickness Not Applicable, Number of Doors 1, Number of Drawers 1, Number of Shelves 1, Overall Depth 24 in, Overall Height 38 in, Overall Load Capacity 2,500 lb, Overall Width 30 in, Top Metal Material Gauge 16 ga, Included Components Backsplash, Assembly Fully Assembled, Brake Type Wheel Brake, Cabinet Interior Depth 24 in, Caster Mount Type Plate, Caster Type (2) Rigid, (2) Swivel with Brakes, Door Type Standard/Hinged
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 6 PK (DUS951)
- SIMPSON STRONG-TIE Deck Tension Tie Dtt2Z (DTT2Z)
- ZORO SELECT Single Rod Pegboard Hook, 2 In, PK5 (5TPK1)
- LITTLE GIANT Workbench, Steel, 60" W, 30" D (WW-3060-ADJ)
- GREENE MANUFACTURING Mobile Cabinet Bench, Steel, 36" W, 24" D (EXM-350-36)
- KNAACK Jobsite Mobile Workbench, 62" W x 32" D x 34" H, Tan (62)
- DURHAM MFG Mobile Workbench, 1200 lb., 18 inL, 36 inW (2210A-LU-95)
- DURHAM MFG Mobile bench cabinet, work surface, storage, 1 shelf, 4 drawer (2221-95)
- DURHAM MFG Mobile Service Bench, 1200 lb., 36-1/2" H (3116-TH-95)
- DURHAM MFG Mobile Service Bench, 3600 lb., 37-3/4" H (3412-FL-95)
- MANHATTAN COMFORT Fortress 6- Piece Garage Set (6-GGGG-WH)
- Greene Manufacturing Cabinet Workbenches