Shop All Mobile Workbenches & Workstations
Greene Manufacturing
Mobile Cab Bench, Butcher Block, 75"W, 30"D
Mfr # MG-88.M
Zoro # G0103282
product price: $3,936.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,936.99
Free 30-Day Returns
Key Features
- Width 75 in
- Height 34 in
- Workbench/Work Table Type Mobile
- Workbench/Table Surface Material Butcher Block
- Workbench/Table Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # MG-88.M
- Zoro # G0103282
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Width | 75 in |
Height | 34 in |
Overall Height | 34 in |
Overall Depth | 30 in |
Overall Width | 75 in |
Caster Dia. | 5 in |
Drawer Height | 5 in |
Door Cabinet Height | 17 3/4 in |
Drawer Width | 22 in |
Depth | 30 in |
Drawer Depth | 22 in |
Door Cabinet Width | 47 in |
Cabinet Height | 17 3/4 in |
Wheel Diameter | 5 in |
Cabinet Interior Depth | 28 in |
Overall WxD | 75 in x 30 in |
Description
Mobile Cabinet Workbench, Top Material Butcher Block, Color Gray, Non-Metal Top Thickness 1 3/4 in, Number of Doors 2, Number of Drawers 3, Number of Shelves 0, Overall Depth 30 in, Overall Height 34 in, Overall Load Capacity 2,500 lb, Overall Width 75 in, Top Metal Material Gauge Not Applicable, Included Components Lower Shelf, Assembly Fully Assembled, Brake Type Wheel Brake, Cabinet Interior Depth 28 in, Caster Mount Type Plate, Caster Type (2) Rigid, (2) Swivel with Brakes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Six Tier Locker, 12x18x12, 6 Door, Unassembled, Tan (269690TN)
- PLATT Black Polyethylene Wheel, Steel Housing Wheel Kit (HDW055)
- TENNSCO Wardrobe Locker, 15 in W, 18 in D, 72 in H, (1) Tier, (3) Wide, Medium Gray (STS-151872-CMG)
- AMGOOD 14in X 72in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1472)
- GREENE MANUFACTURING Mobile Cab Bench, Butcher Block, 38"W, 28"D (MG-250.M)
- LITTLE GIANT Mobile Workbench Cabinet, 3600 lb., 53" L (MM-2D-2448-FL)
- VALLEY CRAFT Garage Work Bench Cabinet, 48", 2 Sets Of (F89618BS)
- MANHATTAN COMFORT Fortress 31.5" Mobile Garage Cabinet with Shelves (3GMCC-WH)
- CRAFTSMAN Storage, 2000 Series 4 Drawer Workbench (CMST22951RB)
- SPC INDUSTRIAL Work-Station, 24" x 66" x 36", Solid Top (WT6624)
- LITTLE GIANT Mobile Workbench Cabinet, 3600 lb., 53" L, Drawer Depth: 20" (MM-2D-2448-HDFL)
- Greene Manufacturing Mobile Workbenches & Workstations