Shop All Mobile Workbenches & Workstations
Greene Manufacturing
Mobile Cab Bench, Butcher Block, 60"W, 30"D
Mfr # MG-66.M
Zoro # G0103319
product price: $3,574.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$3,574.99
Free 30-Day Returns
Key Features
- Width 60 in
- Height 34 in
- Workbench/Work Table Type Mobile
- Workbench/Table Surface Material Butcher Block
- Workbench/Table Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # MG-66.M
- Zoro # G0103319
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Width | 60 in |
Height | 34 in |
Overall Height | 34 in |
Overall Depth | 30 in |
Overall Width | 60 in |
Caster Dia. | 5 in |
Drawer Height | 5 in |
Depth | 30 in |
Drawer Depth | 22 in |
Door Cabinet Height | 17 3/4 in |
Drawer Width | 22 in |
Door Cabinet Width | 70 in |
Wheel Diameter | 5 in |
Cabinet Height | 17 3/4 in |
Overall WxD | 60 in x 30 in |
Cabinet Interior Depth | 28 in |
Description
Mobile Cabinet Workbench, Top Material Butcher Block, Color Gray, Non-Metal Top Thickness 1 3/4 in, Number of Doors 2, Number of Drawers 3, Number of Shelves 0, Overall Depth 30 in, Overall Height 34 in, Overall Load Capacity 2,500 lb, Overall Width 60 in, Top Metal Material Gauge Not Applicable, Included Components Lower Shelf, Assembly Fully Assembled, Brake Type Wheel Brake, Cabinet Interior Depth 28 in, Caster Mount Type Plate, Caster Type (2) Rigid, (2) Swivel with Brakes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Mondo Mannequins Gene White Male Abstract Mannequin, Pose 5 W/ base (GEN-5H)
- THE BRUSH MAN 4’ X 5’ X 4’ Pallet Cover, Blue Poly Tarp Material, 10PK (TARP COVER 4X5X)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Red (QPRS-101RD)
- TENNSCO Electronic Work Bench, Laminate, 72" W, 33-1/2" Height, 1200 lb., Panel (EB-2-3672P)
- GREENE MANUFACTURING Mobile Cab Bench, Butcher Block, 38"W, 28"D (MG-250.M)
- ZORO SELECT Louvered Cart, 54-1/2 In. H, 36 In. L (RSC-2436-2-LP-2DR-32B-95)
- ZORO SELECT Mobile Workstation, 300 lb., 23-1/5 in. (49Y095)
- LAKESIDE 24"W x 36"L x 34"H, SS Instrument Table w/Shelf (8357)
- ZORO SELECT Mobile Workbench, 1200 lb., 18 inL, 36 inW (2210A-32B-LU-95)
- JAMCO Tool Repair Cart, 1400 lb., 42 In.L (SR236P500GP)
- LITTLE GIANT Mobile Workstation, 59-1/2" H x 53-1/2" L (MW2448-5TL-DRPB)
- Greene Manufacturing Mobile Workbenches & Workstations