Shop All Mobile Workbenches & Workstations
Greene Manufacturing
Mobile Cab Bench, Butcher Block, 38"W, 28"D
Mfr # MG-250.M
Zoro # G0103300
product price: $2,746.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$2,746.99
Free 30-Day Returns
Key Features
- Width 38 in
- Height 34 in
- Workbench/Work Table Type Mobile
- Workbench/Table Surface Material Butcher Block
- Workbench/Table Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # MG-250.M
- Zoro # G0103300
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Width | 38 in |
Height | 34 in |
Overall Height | 34 in |
Overall Depth | 28 in |
Overall Width | 38 in |
Caster Dia. | 5 in |
Drawer Height | 5 1/4 in |
Drawer Width | 32 in |
Depth | 28 in |
Drawer Depth | 21 in |
Cabinet Interior Depth | 22 in |
Overall WxD | 38 in x 28 in |
Wheel Diameter | 5 in |
Description
Mobile Cabinet Workbench, Top Material Butcher Block, Color Gray, Non-Metal Top Thickness 1 3/4 in, Number of Doors 0, Number of Drawers 5, Number of Shelves 0, Overall Depth 28 in, Overall Height 34 in, Overall Load Capacity 2,500 lb, Overall Width 38 in, Top Metal Material Gauge Not Applicable, Included Components No Additional Components, Assembly Fully Assembled, Brake Type Wheel Brake, Cabinet Interior Depth 22 in, Caster Mount Type Plate, Caster Type (2) Rigid, (2) Swivel with Brakes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Adjustable Compartment Box with 4 to 24 compartments, Plastic, 1 3/4 in H x 7-1/4 in W (2362001)
- FATH Comfort Handle, Fath, 151/64 in (092300S05)
- GLOBAL INDUSTRIAL Industrial Workbench, Plastic Laminate Square Edge, 60W x 30D, Blue (606795)
- TECHNIBILT SHELVING SYSTEMS Label Holder, 3-Position, Blue, 24 (LH24BLUE)
- MANHATTAN COMFORT 3-Piece Fortress Mobile Space-Saving Garage Cabinet and Worktable 2.0 (15GMC-CH)
- SEVILLE CLASSICS Mobile Laptop, Solid Top, Height Adjstable (OFF65929B)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 3600 lbs., Floor Lock, Adjustable Height (WW30486PHFLAH)
- RUBBERMAID COMMERCIAL Trade Cart/Service Bench, Black, 500 lb. (FG451388BLA)
- GLOBAL INDUSTRIAL Mobile Workbench, 72 x 30in, Power Outlets, Maple Butcher Block Safety Edge (253990BBL)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 5000 lbs., Floor Lock, 36" Top Height (WW42848PHFL)
- LITTLE GIANT Mobile Work Center, 35" H x 24" W x 42" L (3MW-2436-5TL)
- Greene Manufacturing Mobile Workbenches & Workstations