Shop All Mobile Workbenches & Workstations
Greene Manufacturing
Mobile Cab Bench, Butcher Block, 38"W, 24"D
Mfr # MG-200.M
Zoro # G0103291
product price: $1,675.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,675.99
Free 30-Day Returns
Key Features
- Width 38 in
- Height 34 in
- Workbench/Work Table Type Mobile
- Workbench/Table Surface Material Butcher Block
- Workbench/Table Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # MG-200.M
- Zoro # G0103291
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Width | 38 in |
Height | 34 in |
Overall Height | 34 in |
Overall Depth | 24 in |
Overall Width | 38 in |
Caster Dia. | 5 in |
Depth | 24 in |
Door Cabinet Width | 34 in |
Door Cabinet Height | 32 in |
Cabinet Height | 32 in |
Wheel Diameter | 5 in |
Cabinet Interior Depth | 22 in |
Overall WxD | 38 in x 24 in |
Description
Mobile Cabinet Workbench, Top Material Butcher Block, Color Gray, Non-Metal Top Thickness 1 3/4 in, Number of Doors 2, Number of Drawers 0, Number of Shelves 2, Overall Depth 24 in, Overall Height 34 in, Overall Load Capacity 2,500 lb, Overall Width 38 in, Top Metal Material Gauge Not Applicable, Included Components Lower Shelf, Assembly Fully Assembled, Brake Type Wheel Brake, Cabinet Interior Depth 22 in, Caster Mount Type Plate, Caster Type (2) Rigid, (2) Swivel with Brakes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELKIRK 8 in. Stainless Steel Wall Band (208520)
- MARLIN STEEL WIRE PRODUCTS Black Rectangular Storage Basket, Steel (923-01)
- TENNSCO Wardrobe Locker, 15 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Gray (STK-151872-1 GRAY)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 4 in H, 17 7/8 in L, Yellow (QSB104YL)
- GREENE MANUFACTURING Mobile Cab Bench, Butcher Block, 38"W, 28"D (MG-250.M)
- CRESCENT JOBOX Rolling Work Bench - 4 Drawers, 1 Shelf, 4" Casters (676990)
- RUBBERMAID COMMERCIAL Mobile Work Station, 5 Drawers, 32-5/8 in W x 19-13/16 in D x 33-1/2 in H, Red/Black (FG773488BLA)
- LITTLE GIANT Mobile Work Center, 59" H x 24" W x 54" L (3MW-2448-5TL-PB)
- DURHAM MFG Mobile Workbench, 2 Doors, 1 Shelf (HDCM243647-1T95)
- MANHATTAN COMFORT 3-Piece Fortress Mobile Space-Saving Garage Cabinet and Worktable 6.0 (19GMC-WH)
- LITTLE GIANT Mobile Workstation, 1200 lb, 59-1/4" H (MW-2436-5TL-PB)
- Greene Manufacturing Mobile Workbenches & Workstations