Shop All General Purpose Metal Shelving
Greene Manufacturing
Metal Shelving, Open, 60"H, 4 Shelf
Mfr # GR-2430-60
Zoro # G0103090
product price: $555.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$555.99
Free 30-Day Returns
Key Features
- Shelving Type Freestanding
- Shelving Style Open
- Shelf Style Open
- Overall Height 60 in
- Overall Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # GR-2430-60
- Zoro # G0103090
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 60 in |
Overall Width | 30 in |
Overall Depth | 24 in |
Height | 60" |
Width | 30" |
Depth | 24" |
Overall WxD | 30 in x 24 in |
Overall HxWxD | 60 in x 30 in x 24 in |
Description
Metal Shelving, Charcoal Gray, Baked Enamel, Frame Material Steel, Load Capacity per Shelf 400 lb, Whole Unit Load Capacity 1,600 lb, Number of Shelves 4, Overall Depth 24 in, Overall Height 60 in, Overall Width 30 in, Shelf Configuration Standalone, Shelf Style Open, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 16 ga, Post Gauge 13 ga, Shelf Adjustment Increments 1 1/2 in, Includes Mounting Hardware Yes, Number of Drawers 0, Includes (4) Shelves, (4) Uprights, Support Bracing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 10 Shelves, Yellow (1275-207YL)
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Unlined, Black (CQ5506)
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (2) Openings, Gray (DTK-121836-1MG)
- AMGOOD 18in X 48in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1848)
- LYON Metal Shelving, 24"D x 36"W x 84"H, 8 Shelves, Steel (DD8022X)
- ADVANTUS FlipShelf Four-Shelf Unit, 26.5 x 12 x 43, Black (38701)
- GLOBAL EQUIPMENT Steel Shelving with 48 4"H Plastic Shelf Bins Yellow, 36x18x39-7 Shelves (603438YL)
- EJOY 48in W Steel Shelving Unit (48inRack)
- RUBBERMAID COMMERCIAL Rubbermaid 4243-00 Stock Tank 50 Gallon Black (FG424300BLA)
- DURASHELF Vented Shelf 36"W x 24"D (S3636)
- TENNSCO Metal Shelf, 24"D x 36"W x 1-5/16"H, Carbon Steel (Q2-3624)
- Greene Manufacturing General Purpose Metal Shelving