Shop All Cantilever Racks & Components
Greene Manufacturing
Lumber Rack, 144"Lx41"Wx94"H
Mfr # EL-2
Zoro # G0448073
product price: $3,100.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$3,100.99
Free 30-Day Returns
Key Features
- Shelf Capacity 400 lb.
- Height 94"
- Depth 41"
- Width 144"
- Material 11 Gauge Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # EL-2
- Zoro # G0448073
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Height | 94" |
Depth | 41" |
Width | 144" |
Details
Item | Lumber Rack,144"Lx41"Wx94"H |
Shelf Capacity | 400 lb. |
Material | 11 Gauge Steel |
Description
Lumber Rack,144 In.Lx41 In.Wx94 In.H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Shelf Post 86", 2PK (P86S-2)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 4 in H, 23 5/8 in L, Clear (QSB116CL)
- RSVP INTERNATIONAL Market Basket - Turq. (MBAZ-T)
- LOWELL Steel Panel wflange 7U (SP-7)
- VESTIL Hvy- Duty Cantilever Rking -Incline Arm (HIA-C-42)
- JARKE Starter Cantilever Rack, 1 Side, 7 ft. H (QT501S36)
- JARKE Starter Cantilever Rack, 1 Side, 12 ft. H (SC-12J)
- JARKE Cantilever Rack Brace Set, Removable, PK3 (25B3036)
- VESTIL Expand Vertical Bar Rack Start 59", H (EVR-59-S)
- VESTIL Double Sided Horizontal Bar Rack 30"W (DSHZ-4)
- JARKE Starter Cantilever Rack, 1 Side, 7 ft. H (CR-6)
- Greene Manufacturing Cantilever Racks & Components