Shop All Utility Carts
Greene Manufacturing
Low Profile Service Cart, 24"Dx48"Wx38"H, 11 ga. Steel, 1500 lb
Mfr # SC-2448-L
Zoro # G0448362
product price: $755.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$755.99
Free 30-Day Returns
Key Features
- Overall Height 38"
- Material 11 ga. Steel
- Load Capacity 1500 lb
- Wheel Type 5 Heavy Duty Casters
- Caster Type (2) Rigid, (2) Swivel with Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # SC-2448-L
- Zoro # G0448362
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 38" |
Top Shelf Height | 28" |
Shelf Width | 24" |
Shelf Length | 48 in |
Details
Material | 11 ga. Steel |
Load Capacity | 1500 lb |
Item | Low Profile Service Cart,24"Dx48"Wx38"H |
Wheel Type | 5 Heavy Duty Casters |
Caster Type | (2) Rigid, (2) Swivel with Lock |
Description
Low Profile Service Cart,24 In.Dx48 In.Wx38 In.H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 1 X 12' X 1,500# Ratchet Strap / 4Pk, 4PK (S10004-12)
- CROSBY Shackle, 1 in., 17,000 lb. (1019551)
- HAMILTON Plastex Wheel, 6X2, 5/8Rb (W-620-P-5/8)
- STARKE Chain Sling, 3/8in, G80, Sling Hook, 6 ft (SCSG8038-3LS-6)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 2,400 lb (NT248P600GP)
- LITTLE GIANT Solid Security Box Truck, 1200 lb., 30x60, Steel, 1,500 lb (SBS-3060-10SR)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-2448-2-95)
- WESTWARD Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 100 lb (2CZY4)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (OPC-1836-2-95)
- PAKE HANDLING TOOLS Plastic 2 Shelves, 550 lbs (PAKPP02)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (RSC-1830-3-95)
- Greene Manufacturing Utility & Storage Carts