Shop All Utility Carts
Greene Manufacturing
Low Profile Service Cart, 24"Dx36"Wx38"H, 11 ga. Steel, 1500 lb
Mfr # SC-2436-L
Zoro # G0448380
product price: $527.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$527.99
Free 30-Day Returns
Key Features
- Overall Height 38"
- Material 11 ga. Steel
- Load Capacity 1500 lb
- Wheel Type 5 Heavy Duty Casters
- Caster Type (2) Rigid, (2) Swivel with Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # SC-2436-L
- Zoro # G0448380
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 38" |
Shelf Width | 24" |
Shelf Length | 36 in |
Top Shelf Height | 28" |
Details
Material | 11 ga. Steel |
Load Capacity | 1500 lb |
Item | Low Profile Service Cart,24"Dx36"Wx38"H |
Wheel Type | 5 Heavy Duty Casters |
Caster Type | (2) Rigid, (2) Swivel with Lock |
Description
Low Profile Service Cart,24 In.Dx36 In.Wx38 In.H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNUFFI Corner Guard, Flat, Black/Yellow (60-6918)
- CM Series 602 Mini Lever , 5Ft Lift, 550 Lbs. Cap. (0210)
- BOATBUCKLE BUNGEE CORD ASSORTED, 25PK (06622)
- ZORO SELECT Swivel Plate Caster, Glass Filled Nylon, 6in, 1200lb (P21SX-HNG060RX-14-001)
- LUXOR High Capacity 3 Tub Shelves Cart in Black (EC111-B)
- GLOBAL EQUIPMENT Easy Adjust Boltless 5 Shelf Truck 36x24, Wood Shelves, Polyurethane Casters (585419)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (RSC-3060-4-3K-95)
- LITTLE GIANT Heavy-Duty Shelf Truck, 5000 lb., 24 x 36", Steel, 2 Shelves, 5,000 lb (GH2436-8PHKBKPL)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 2 Shelves, 300 lb (MY2030-24G)
- LITTLE GIANT Instrument Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (G-3048-9PM)
- LITTLE GIANT Drop-Gate Truck, 12 ga. Steel (Deck)/13 ga. Exp/ed Metal, 3600 lb (CAWD30606PY)
- Greene Manufacturing Utility & Storage Carts