Shop All Workbenches
Greene Manufacturing
Leveling Feet Workbenches, 48" W, 29" to 37-1/2" Height
Mfr # BT-304S-2
Zoro # G0387919
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,234.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Leveling Feet
- Workbench/Work Table Type Tubular Base Work Benches
- Width 48"
- Depth 30"
- Height 29" to 37-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # BT-304S-2
- Zoro # G0387919
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 48" |
Depth | 30" |
Height | 29" to 37-1/2" |
Details
Item | Workbenches |
Workbench/Table Adjustment | Leveling Feet |
Workbench/Work Table Type | Tubular Base Work Benches |
Top Thickness | 2" |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Assembled |
Gauge | Top: 12 ga. |
Method of Construction | Welded |
Number of Drawers | 1 |
Description
Workbench,30" D x 48" W,Adj. Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (3703-4S-95)
- DURASHELF Adjustable Vented Shelf, 36"x 24" (SH3624)
- MOLDED FIBERGLASS Nesting Container, Black, Fiberglass Reinforced Composite, 6 1/8 in L, 4 7/8 in W, 2 1/8 in H (9211085118)
- KENNEDY Single Rod Pegboard Hook, 4" L, 3/4" W (99824)
- DURHAM MFG Heavy Duty Work Bench Without Drawer, 48" W, 34" Height, 4000 lb. (DWB-3048-95)
- PRO-LINE Hand Crank Ergonomic Work Benches, ESD Laminate, 60" W, 30" to 42" Height, 330 lb., Cantilever (BIB16)
- GLOBAL INDUSTRIAL Maple Butcher Block Square Edge Workbench, 60 x 30, Stainless Steel Legs (249493)
- STACKBIN Hand Crank Workbenches, 72" W, Adjustable Height, 1000 lb. (M7230-4000)
- GLOBAL INDUSTRIAL 72Wx30D Modular Workbench with 5 Drawers, Phenolic Resin Safety Edge, Blue (711156)
- LUXOR Industrial Workbench (DTWS001)
- PRO-LINE Bolted Workstation, Laminate, 72" W, 30" to 36" Height, 5000 lb., Straight (BIB3)
- Greene Manufacturing Workbenches