Shop All Workbenches
Greene Manufacturing
Leveling Feet Work Bench with Stringer, Shelf and Drawer, 72" W, 34-1/2" Height
Mfr # B-366SF-12
Zoro # G0380928
product price: $1,809.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,809.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Leveling Feet
- Workbench/Work Table Type Fixed Height Work Benches
- Width 72"
- Depth 36"
- Height 34-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # B-366SF-12
- Zoro # G0380928
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72" |
Depth | 36" |
Height | 34-1/2" |
Details
Item | Work Bench with Stringer, Shelf and Drawer |
Workbench/Table Adjustment | Leveling Feet |
Workbench/Work Table Type | Fixed Height Work Benches |
Top Thickness | 2" |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Assembled |
Gauge | Leg: 14 ga.; Top: 12 ga. |
Method of Construction | Welded |
No. of Shelves | 1 |
Number of Drawers | 1 |
Description
Workbench,36"Dx72"Wx32-1/2" Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MYTON INDUSTRIES Black Bulk Container, Plastic, 23 cu ft Volume Capacity (MTH-4BLACK)
- PROLINE Writing Shelf, Pull Out, 12" x 18", Beige (POWS-H11)
- QUANTUM STORAGE SYSTEMS Parts Cabinet With Drawers with 16 Drawers, polypropylene, 11-3/4 in W x 11-3/8 in D (QIC-161RD)
- FATH Roll-in T-Nut, Fath, 15 / 40 Series, PK4 (096028F)
- LITTLE GIANT Leveling Feet Work Benches with Back and End Stops, Steel, 60" W, 27" to 41" Height, 5000 lb. (WSL2-2460-AH)
- BENCHPRO Workbenches, Butcher Block, 60" W, 30" Height, 20,000 lb., Straight (HW3060)
- BENCHPRO Workbenches, Butcher Block, 72" W, 30" Height, 20,000 lb., Straight (HW3072)
- DURHAM MFG Super Heavy Duty Work Bench, Steel, 72" W, 34" Height, 14,000 lb., Straight (HWB-3672-95)
- BOSTONTEC Electric Height Adjust Workbench, 30"d X 72"w, 500 lb cap, Laminate Work Surface, w/Casters, Gray (PB3072-FD30G-3M3072 - G)
- LITTLE GIANT Multi-Shelf Machine Table, 60" W, 32-1/2" Height, 2000 lb. (MT2460-3)
- EXTREME MAX 5001.6065 Swing Arm LED Industrial Work Light Warehouse Race Trailer Shop Garage Workbench (5001.6065)
- Greene Manufacturing Workbenches