Shop All Workbenches
Greene Manufacturing
Leveling Feet Work Bench with Stringer, Shelf and Drawer, 60" W, 34-1/2" Height
Mfr # B-365SF-12
Zoro # G0380970
product price: $1,725.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,725.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Leveling Feet
- Workbench/Work Table Type Fixed Height Work Benches
- Width 60"
- Depth 36"
- Height 34-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # B-365SF-12
- Zoro # G0380970
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 60" |
Depth | 36" |
Height | 34-1/2" |
Details
Item | Work Bench with Stringer, Shelf and Drawer |
Workbench/Table Adjustment | Leveling Feet |
Workbench/Work Table Type | Fixed Height Work Benches |
Top Thickness | 2" |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Assembled |
Gauge | Leg: 14 ga.; Top: 12 ga. |
Method of Construction | Welded |
No. of Shelves | 1 |
Number of Drawers | 1 |
Description
Workbench,36"Dx60"Wx32-1/2" Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Drawer Bearing Rack (308B-95)
- DAYTON Drum-Top Wet/Dry Vacuum Head, 120 W Power, 3 HP, 88 CFM (61HV93)
- TENNSCO Boltless Shelf, 36"D x 72"W x 2-3/4"H, Steel (ZK-7236)
- AKRO-MILS Divider Box, Gray, Industrial Grade Polymer, 16 1/2 in L, 10 7/8 in W, 6 in H (33166GREY)
- BENCHPRO Hand Crank Workbenches, Laminate, 48" W, 30" to 42" Height, 1000 lb., Straight (AMF3048)
- NEXEL 48W x 24D x 35H 18 Gauge 430 Stainless Steel Workbench, Galvanized Legs & Under-shelf (319055)
- GLOBAL EQUIPMENT Complete Industrial Workbench With Plastic Laminate Square Edge, 60" x 30" (606929)
- LITTLE GIANT Machine Table, Steel, 24" W, 18" Height, 2000 lb., Straight (MT1-1824-18)
- BENCHPRO Bolted Workbenches, Laminate, 60" W, 30" to 36" Height, 1600 lb., Straight (RE3060)
- DURHAM MFG Medium Duty Machine Tables, Steel, 24" W, 36" Height, 2000 lb., Straight (MT182436-2K195)
- LITTLE GIANT Machine Table, Steel, 24" W, 24" Height, 2000 lb., Straight (MT1-1824-24)
- Greene Manufacturing Workbenches