Shop All Workbenches
Greene Manufacturing
Leveling Feet Work Bench with Stringer, Shelf and Drawer, 60" W, 34-1/2" Height
Mfr # B-305SF-12
Zoro # G0380961
product price: $1,604.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,604.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Leveling Feet
- Workbench/Work Table Type Fixed Height Work Benches
- Width 60"
- Depth 30"
- Height 34-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # B-305SF-12
- Zoro # G0380961
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 60" |
Depth | 30" |
Height | 34-1/2" |
Details
Item | Work Bench with Stringer, Shelf and Drawer |
Workbench/Table Adjustment | Leveling Feet |
Workbench/Work Table Type | Fixed Height Work Benches |
Top Thickness | 2" |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Assembled |
Gauge | Leg: 14 ga.; Top: 12 ga. |
Method of Construction | Welded |
No. of Shelves | 1 |
Number of Drawers | 1 |
Description
Workbench,30"Dx60"Wx32-1/2" Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 30 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 4 in H, 10 7/8 in L, Beige (30224STONE)
- GUARDIAN EQUIPMENT Black Safety Netting, 15 ft. x 150 ft. (70010)
- AKRO-MILS Shelf Liner 12"x36", Clear, (AW1236LINER)
- ADVANCE TABCO Stainless Steel Wall Shelf, 11-1/8"D x 24"W x 9-1/2"H, Silver (WS-KD-24-GR)
- BENCHPRO Bolted Workbenches, ESD Laminate, 72" W, 30" to 36" Height, 6600 lb., Straight (KD3072+LP)
- PIG PIG Drain 'N Contain Workbench 54.5" L x 27.5" W x 53" H (PAK399)
- GLOBAL INDUSTRIAL Heavy-Duty Extra Long Folding Assembly Workbench, 84 W x 28 D, Gray (606757)
- BENCHPRO Bolted Workbenches, Stainless Steel, 72" W, 30" to 36" Height, 6600 lb., Straight (KN3672+LP)
- STACKBIN Hand Crank Workbenches, 72" W, Adjustable Height, 1000 lb. (M7230-4000)
- PRO-LINE Hand Crank Ergonomic Work Benches, Laminate, 72" W, 30" to 42" Height, 330 lb., Cantilever (BIB17)
- PROLINE Complete Packaging Work Bench, 72" W, 30" to 36" Height (CPB7230P-A31-SW806-PF90)
- Greene Manufacturing Workbenches