Shop All Workbenches
Greene Manufacturing
Leveling Feet Work Bench with Stringer, Shelf and Drawer, 60" W, 34-1/2" Height
Mfr # B-305S-12
Zoro # G0380952
product price: $1,376.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,376.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Leveling Feet
- Workbench/Work Table Type Fixed Height Work Benches
- Width 60"
- Depth 30"
- Height 34-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # B-305S-12
- Zoro # G0380952
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 60" |
Depth | 30" |
Height | 34-1/2" |
Details
Item | Work Bench with Stringer, Shelf and Drawer |
Workbench/Table Adjustment | Leveling Feet |
Workbench/Work Table Type | Fixed Height Work Benches |
Top Thickness | 2" |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Assembled |
Gauge | Leg: 14 ga.; Top: 12 ga. |
Method of Construction | Welded |
No. of Shelves | 1 |
Number of Drawers | 1 |
Description
Workbench,30"Dx60"Wx32-1/2" Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Steel Sealer Tool, 5/8-3/4 Strapping (PKG-SS-LG)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 6 in H, 11 5/8 in L, Yellow (QSB209YL)
- CRAFTSMAN Plastic Small 30 Drawer Bin System, 14.235 in W, 8.775 H (CMST40730)
- NATIONAL HARDWARE Hook Rack Satin Nickel (S827-147)
- FLEXTUR Welding Table, 36" D, 35" H, 72" W, Metal (71500004)
- BENCHPRO Bolted Workbenches, Laminate, 48" W, 30" to 36" Height, 6600 lb., Straight (KF3048+LP)
- SJOBERGS Workbenches, Birch, 60" W, Working: 35-7/16" Height, 500 lb., Straight (SJO-33246)
- DURHAM MFG Extra Heavy Duty Machine Tables, Steel, 72" W, 34" Height, 14,000 lb., Straight (HWBMT-367234-95)
- BENCHPRO Bolted Workbenches, Laminate, 120" W, 30" to 36" Height, 6600 lb., Straight (KF30120+LP)
- LITTLE GIANT Workbenches, 72" W, 36" Height, 4000 lb. (WST2-3672-36-PB)
- DURHAM MFG Medium Duty Machine Tables, Steel, 36" W, 30" Height, 2000 lb., Straight (MT243630-2K295)
- Greene Manufacturing Workbenches