Shop All Workbenches
Greene Manufacturing
Leveling Feet Work Bench with Stringer, Shelf and Drawer, 48" W, 34-1/2" Height
Mfr # B-364SF-12
Zoro # G0380733
product price: $1,552.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,552.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Leveling Feet
- Workbench/Work Table Type Fixed Height Work Benches
- Width 48"
- Depth 36"
- Height 34-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # B-364SF-12
- Zoro # G0380733
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 48" |
Depth | 36" |
Height | 34-1/2" |
Details
Item | Work Bench with Stringer, Shelf and Drawer |
Workbench/Table Adjustment | Leveling Feet |
Workbench/Work Table Type | Fixed Height Work Benches |
Top Thickness | 2" |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Assembled |
Gauge | Leg: 14 ga.; Top: 12 ga. |
Method of Construction | Welded |
No. of Shelves | 1 |
Number of Drawers | 1 |
Description
Workbench,36"Dx48"Wx32-1/2" Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBA Metal Cubicle Valet Hook, Black/Silver (ABAPMMOUSPART)
- QUANTUM STORAGE SYSTEMS Cabinet With 39 Plastic Drawers, Black (PDC-39BK)
- STERILITE 6 qt Storage Tote, Clear/White, Polypropylene, 13 5/8 in L x 8 1/4 in W x 4 7/8 in H (16428012)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 30x60in, LdCap 600lb (3060C)
- DURHAM MFG Heavy Duty Machine Tables, Steel, 48" W, 36" Height, 3000 lb., Straight (MT304836-3K295)
- GLOBAL EQUIPMENT Complete Industrial Workbench With Plastic Laminate Square Edge, 60" x 30" (606929)
- DURHAM MFG Heavy duty Work Bench with Lips Up, Steel, 72" W, 34" Height, 4000 lb., Straight (DWB-3072-BE-95)
- GLOBAL INDUSTRIAL 72W x 30D Modular Workbench with 5 Drawers, ESD Laminate Square Edge, Blue (711184)
- GLOBAL EQUIPMENT 60x36 Adjustable Height Workbench C-Channel Leg - Shop Top Square Edge Gray (183163)
- JOHN BOOS & CO Global Industrial„¢ Workbench Top, Maple Butcher Block Square Edge, 120"W x 36"D x 1-3/4" Thick (SC026-V)
- GLOBAL INDUSTRIAL 48inW x 30inD Production Workbench, Maple Square Edge, Drawers & Shelf, Tan (319277TN)
- Greene Manufacturing Workbenches