Shop All Workbenches
Greene Manufacturing
Leveling Feet Work Bench with Stringer and Shelf, 96" W, 34-1/2" Height
Mfr # B-368SF-1
Zoro # G0380167
product price: $1,610.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$1,610.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Leveling Feet
- Workbench/Work Table Type Fixed Height Work Benches
- Width 96"
- Depth 36"
- Height 34-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # B-368SF-1
- Zoro # G0380167
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 96" |
Depth | 36" |
Height | 34-1/2" |
Details
Item | Work Bench with Stringer and Shelf |
Workbench/Table Adjustment | Leveling Feet |
Workbench/Work Table Type | Fixed Height Work Benches |
Top Thickness | 2" |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Assembled |
Gauge | Leg: 14 ga.; Top: 12 ga. |
Method of Construction | Welded |
No. of Shelves | 1 |
Description
Workbench,36"Dx96"Wx32-1/2" Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBERTY SAFE Anchoring Kit, (4) Concrete Anchor Bolts (17670)
- AZAR DISPLAYS 8-compartment modular tray inserts, PK2 (225918)
- GLOBAL INDUSTRIAL Numbered Cones, 1-20, 4-1/2L x 4-1/2W x 4-3/8H, Green (412591)
- ECONOCO Pipeline 48" W Gloss White Hangrail for Wall Units, PK2 (PSORHB48WH)
- LITTLE GIANT Workbenches, Steel, 84" W, 34" Height, 15,000 lb., Straight (WX-4284-34)
- TENNSCO Bolted Workbench, Steel, 60 in W, 35-3/8 in to 41-3/8 in Height, 2,500 lb, Straight (WBAT-1-3060S)
- LITTLE GIANT Welded Workbench, 36"X84" Top, 2 Lower Half-Depth Shelves (WST3-3684-36)
- GLOBAL INDUSTRIAL Adjustable Height Workbench, 72 x 30in, Maple Square Edge, Black (183168BK)
- LITTLE GIANT Machine Table, Steel, 48" W, 30" Height, 2000 lb., Straight (MT1-2448-30)
- DURHAM MFG Heavy Duty Machine Tables, Steel, 48" W, 36" Height, 3000 lb., Straight (MT304836-3K295)
- GLOBAL EQUIPMENT 72 x 36 Adj. Height Workbench Square Tube Leg - Phenolic Safety Edge - Tan (237386LTN)
- Greene Manufacturing Workbenches