Shop All Workbenches
Greene Manufacturing
Leveling Feet Work Bench with Stringer and Shelf, 96" W, 34-1/2" Height
Mfr # B-368S-1
Zoro # G0380182
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$1,437.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Leveling Feet
- Workbench/Work Table Type Fixed Height Work Benches
- Width 96"
- Depth 36"
- Height 34-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # B-368S-1
- Zoro # G0380182
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 96" |
Depth | 36" |
Height | 34-1/2" |
Details
Item | Work Bench with Stringer and Shelf |
Workbench/Table Adjustment | Leveling Feet |
Workbench/Work Table Type | Fixed Height Work Benches |
Top Thickness | 2" |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Assembled |
Gauge | Leg: 14 ga.; Top: 12 ga. |
Method of Construction | Welded |
No. of Shelves | 1 |
Description
Workbench,36"Dx96"Wx32-1/2" Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL 16 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HW6CC8478-4CL)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CA41361872-02)
- GLOBAL INDUSTRIAL Stationary Reel Dispenser, 6 Axles (184629)
- SANDUSKY LEE Shelf, 36 In. W x 18 In. D, Dove Gray (EA10361800-05)
- JAMCO Workbench, Steel, 60 in W, 35 in to 39 in Height, 1,400 lb, Straight (MW460P505GP)
- JAMCO Workbench, Steel, 60 in W, 35 in to 39 in Height, 1,400 lb, Straight (MW360P505GP)
- ZORO SELECT Workbenches, High Impact Plastic, 96" W, 36" Height, 1350 lb., Straight (W9624)
- PLAN STATION Portable Wrk Statn 24X48 (WS3800)
- DURHAM MFG Medium Duty Machine Tables, Steel, 36" W, 36" Height, 2000 lb., Straight (MT243636-2K195)
- SJOBERGS Junior Senior Work Bench, Birch, 19-9/32" W, Working: 25-3/16" Height, 100 lb., Straight (SJO-33365)
- ULTRAHD UltraHD Height Adjustable Workbench, 48"Wx24"Dx28.5" to 42"H, Satin Graphite (UHD20182B)
- Greene Manufacturing Workbenches