Shop All Workbenches
Greene Manufacturing
Leveling Feet Work Bench with Stringer and Shelf, 96" W, 34-1/2" Height
Mfr # B-368C-1
Zoro # G0380149
product price: $1,633.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$1,633.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Leveling Feet
- Workbench/Work Table Type Fixed Height Work Benches
- Height 34-1/2"
- Top Thickness 2"
- Workbench/Table Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # B-368C-1
- Zoro # G0380149
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 96" |
Depth | 36" |
Height | 34-1/2" |
Details
Item | Work Bench with Stringer and Shelf |
Workbench/Table Adjustment | Leveling Feet |
Workbench/Work Table Type | Fixed Height Work Benches |
Top Thickness | 2" |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Assembled |
Edge Type | Glued Lumber Core |
Gauge | 14 ga. |
Method of Construction | Welded |
No. of Shelves | 1 |
Description
Workbench,36"Dx96"Wx32-1/2" Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT SHELF STANDARD WHT 28""L (82 WH 28)
- CPP S60x6 Female Buttress x 2 Female NPSM Pipe Thread Adapter, HFFM/20UD/027 (B700359)
- VESTIL 55 Gal Fiber Drum, 150 lb Capacity (FD-55)
- WIRECRAFTERS Pal Rack Dble Hinged DR, 96inW, 2in BaseD (RDH812)
- GLOBAL INDUSTRIAL Adjustable Height Workbench, 72 x 30in, Maple Square Edge, Black (183168BK)
- PRO-LINE Electric Workbenches, Laminate, 30" W, 30-1/2" to 46-1/2" Height, 1000 lb., Cantilever (MVSII7230P-A31)
- DURHAM MFG Heavy duty Work Bench with Lips Up, Steel, 72" W, 34" Height, 4000 lb., Straight (DWB-3072-BE-95)
- BENCHPRO Bolted Workbenches, Stainless Steel, 60" W, 30" to 36" Height, 1600 lb., Straight (RN2460)
- LITTLE GIANT Machine Table, Steel, 24" W, 18" Height, 2000 lb., Straight (MT1-1824-18)
- DURHAM MFG Workbenches, Steel, 72" W, 43-1/8" Height, 5600 lb., Straight (HDWBMFL-3672-8PH-95)
- GLOBAL INDUSTRIAL Industrial Workbench, Plastic Laminate Square Edge, 60W x 30D, Blue (606795)
- Greene Manufacturing Workbenches