Shop All Workbenches
Greene Manufacturing
Leveling Feet Work Bench with Stringer and Shelf, 96" W, 34-1/2" Height
Mfr # B-308S-1
Zoro # G0380173
product price: $1,365.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,365.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Leveling Feet
- Workbench/Work Table Type Fixed Height Work Benches
- Width 96"
- Depth 30"
- Height 34-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # B-308S-1
- Zoro # G0380173
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 96" |
Depth | 30" |
Height | 34-1/2" |
Details
Item | Work Bench with Stringer and Shelf |
Workbench/Table Adjustment | Leveling Feet |
Workbench/Work Table Type | Fixed Height Work Benches |
Top Thickness | 2" |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Assembled |
Gauge | Leg: 14 ga.; Top: 12 ga. |
Method of Construction | Welded |
No. of Shelves | 1 |
Description
Workbench,30"Dx96"Wx32-1/2" Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADISON Tape Level Indicator, 30.75In, SS Stem (TL4570-10369)
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 24 in H, (1) Tier, (1) Wide, Red (HKL1515(24)-1RR)
- 80/20 M6 Roll In T-Nut W/ Ball/Spring 10S (3921)
- BLACK SWAN Plastic Pails - Round 2 gal. (22050)
- JAMCO Workbenches, Stainless Steel, 72" W, 35" Height, 1500 lb., Straight (YE372)
- PRO-LINE Electric Workbench, Steel, 72 in W, 24-1/2 in to 40-1/2 in Height, 600 lb, Cantilever (EWH7236-L14)
- NEWAGE PRODUCTS 2x8ft Pro Series Wall Mounted Shelf - Black (40406)
- DURAMAX Spence 48in. Wall Mounted Folding Workbench / Table/ Desk 20in. x 48in. (68032)
- LITTLE GIANT Bolted Workbenches, Butcher Block, 48" W, 28-3/4" to 42-3/4" Height, 3000 lb., Straight (WSJ2-2448-AH)
- NEWAGE PRODUCTS 2x8ft Pro Series Wall Mounted Shelf - Black (2 Pack) (40414)
- LITTLE GIANT Welded Workbench, 24"X48" Top, 2 Lower Half-Depth Shelves (WST3-2448-36)
- Greene Manufacturing Workbenches