Shop All Workbenches
Greene Manufacturing
Leveling Feet Work Bench with Stringer and Shelf, 96" W, 33-3/4" Height
Mfr # B-308L-1
Zoro # G0380130
product price: $1,374.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,374.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Leveling Feet
- Workbench/Work Table Type Fixed Height Work Benches
- Height 33-3/4"
- Top Thickness 1-1/4"
- Workbench/Table Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # B-308L-1
- Zoro # G0380130
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 96" |
Depth | 30" |
Height | 33-3/4" |
Details
Item | Work Bench with Stringer and Shelf |
Workbench/Table Adjustment | Leveling Feet |
Workbench/Work Table Type | Fixed Height Work Benches |
Top Thickness | 1-1/4" |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Assembled |
Edge Type | Spray Applied Poly Urea Edge |
Gauge | 14 ga. |
Method of Construction | Welded |
No. of Shelves | 1 |
Description
Workbench,30"Dx96"Wx32-1/2" Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Box Locker, 36 in W, 18 in D, 78 in H, (3) Wide, (18) Openings, Tan (U3288-6PT)
- AKRO-MILS 10 lb Shelf Storage Bin, Plastic, 4 1/4 in W, 4 in H, 11 5/8 in L, Black/Red (36442BLKRED)
- ZORO SELECT Recycled Rigid PVC Pallet, 48 in L, 40 in W, 9 in H (05000202)
- LITTLE GIANT Heavy Duty Cabinet Workbench, Steel, 72 in W, 34 in Height (WWC-3672-2HD)
- BOSTONTEC Electric Height Adjust Workbench, 30"d X 72"w, 500 lb cap, Laminate Work Surface, w/Casters, Gray (PB3072-FD30G-3M3072 - G)
- LITTLE GIANT Multi-Shelf Machine Table, 36" W, 32-1/2" Height, 2000 lb. (MT2436-3)
- SJOBERGS Scandi Plus Work Bench 1825, Birch, 27-15/16" W, 35" Height, 350 lb., Straight (SJO-33279)
- DURHAM MFG Machine Table, 36" W, 24-1/8" Height, 1500 lb. (MTA243624-1.5K295)
- DURHAM MFG Global Industrial„¢ Steel Drawer for 18" Deluxe Machine Table (176-DRAWER-95)
- GLOBAL INDUSTRIAL Upright Kit For Packing Workbench, 60inW, Blue (433260)
- GARANT Workbench with 6 Drawer Cabinet and Hinged Door Cabinet (U92000 CABINET)
- Greene Manufacturing Workbenches