Shop All Workbenches
Greene Manufacturing
Leveling Feet Work Bench with Stringer and Shelf, 84" W, 33-1/2" Height
Mfr # B-367E-1
Zoro # G0380158
product price: $1,412.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,412.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Leveling Feet
- Workbench/Work Table Type Fixed Height Work Benches
- Color Top: Black
- Height 33-1/2"
- Top Thickness 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # B-367E-1
- Zoro # G0380158
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 84" |
Depth | 36" |
Height | 33-1/2" |
Details
Item | Work Bench with Stringer and Shelf |
Workbench/Table Adjustment | Leveling Feet |
Workbench/Work Table Type | Fixed Height Work Benches |
Color | Top: Black |
Top Thickness | 1" |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Assembled |
Gauge | 14 ga. |
Method of Construction | Welded |
No. of Shelves | 1 |
Description
Workbench,36"Dx84"Wx32-1/2" Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 16 Oz. Round Metal Can with Lid (MRC-16)
- DAYTON Drum Lifter, 55 gal., 880 lb. (30YP22)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 36 in W x 1 in D x 61 in H, Gray (QLP-3661-230-60CL)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24"Wx60"L Shelf, Black Epoxy (2460BK)
- GLOBAL INDUSTRIAL Extra Long Panel Leg Workbench, 96 x 36in, Power Outlets, Maple Square Edge (778327)
- GLOBAL INDUSTRIAL 48inW x 30inD Production Workbench, Maple Square Edge Complete Bench, Blue (319297BL)
- GLOBAL EQUIPMENT Workbench w/ Maple Square Edge Top Riser, 60"W x 30"D, Gray (249521)
- LITTLE GIANT Leveling Feet Work Benches with Back and End Stops, Steel, 60" W, 27" to 41" Height, 5000 lb. (WSL2-2460-AH)
- BENCHPRO Bolted Workbenches, Laminate, 60" W, 30" to 36" Height, 6600 lb., Straight (KF3060+LP)
- GLOBAL INDUSTRIAL 96 x 36 Adjustable Height Workbench, Power Apron, Laminate Square Edge Blue (606981BBLA)
- BENCHPRO Bolted Roosevelt Series Work Benches, Particleboard, 72" W, 30" to 36" Height, 1600 lb., Straight (RPB3672)
- Greene Manufacturing Workbenches